Beli mixer audio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- TOA Smart MixerDeskripsi:MX-113 Preamp MixerThe TOA MX-113 is the sound engineer to quality output. This desk mount pre-amplifier mixer is 1U size and comes with 6 microphones inputs, 4 AUX inputs and 2 monaural output to meet to all your audio needs.Boost your audio signal now with the MX-113 and experience like never before - the acoustic difference.atribut:
- Output: Line output 1: 600 Ω, 0 dB*, balanced, phone jack Record out : 1 kΩ, 0 dB*, unbalanced, RCA jack
- Remote Terminal: Withstand voltage: DC 30V, Current: 1A, M3 Screw terminal, 6.4mm
- T.H.D: 1% or less (1 kHz, rated output)
- Frequency Response (Hz-kHz): 30-20
- Accessory: Power Cable (2 pin)
- Dimensions (WxHxD) (mm): 420x50x271
- Finish: Front Panel: Aluminium, Black, Paint
- Noise Level (dB): 60
- Option: Rack Mount Bracket: MB-15B, Balance Transformer: IT-450
- Power Consumption (W): 4
- Power Source (V/Hz): AC 220 - 240, 50/60
- Cabletime HDMI Switcheratribut:
- Packaging: Color Box
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power Mixer Pre AmplifierDeskripsi:Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.atribut:
- Accessories: 6P connector x 2, 3P connector x 2
- Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
- Operating Temperature (°C): 0 to +40
- Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
- Frequency Response (Hz): 30-20000, ± 3dB
- Dimensions (WxHxD) (mm): 420x59x339.7
- Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
- Distortion: Under 1 % at 1 kHz, rated power
- Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
- Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
- Operating Humidity (%RH): Under 90 (no condensation)
- Power Source: 220 - 240 V AC, 14 W
- Kramer 4x4 Seamless AV Matrix Switcher/Multi−ScalerDeskripsi:VSM−4x4A is a 4x4 seamless matrix switcher that can also be used as a video wall driver (2x2 or 1x4) or dual and quad multi−viewers. The unit enables switching between inputs with a clean video cut (frame−to−frame switching with no glitches). It supports HDMI resolutions with deep color, up to eight channels of audio and includes per−port HDCP and EDID settings.atribut:
- Input: 4 HDMI
- Output: 4 HDMI 4 Stereo (U) 4 Stereo (B)
- PROPAN Paint RemoverDeskripsi:PROPAN PAINT REMOVER PPR-730 adalah campuran bahan kimia yang efektif sebagai pengupas cat. PROPAN PAINT REMOVER PPR-730 efektif sebagai pengupas cat dua komponen dan satu komponen, seperti: cat sintetik, enamel, duco, lacquer, baking, printing, politur, cat tembok, PU 2K, acid curing/melamine dan lain-lain.
- Shure Wireless Microphone Headset System (Mikrofon Nirkabel)Deskripsi:PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- CINETREAK Video SwitcherDeskripsi:Full HD LCD Screen Multi-picture monitoringMulti-position PTZ Camera Motion control, Position Call, Color adjustmentBroadcast grade professional camera features, Create a perfect virtual studioLOGO with alpha channelCustom background image supportedOne key video recording, support usb disk storageOne key live broadcast streaming to major network platforms, working 7x24 hours uninterruptedPIP and POP, arbitrary position and sizeUVC to the computer without installation of driverMultifunctional audio adjustmentTwo PGM output, Maximum support 1080P60 ultra HD lossless picture quality5.5” LCD Screen 4 x HDMI inputs 2 x HDMI outputs for PGM, 1 for UVC streaming Film grade chroma keying, logo overlay Inner media library Flexible layers switching FTB and image freezing PTZ Control Local video recording RTMP multi live streaming platform,one key streaming Agilely control with web on PCs and phones
- TOA School Digital AmplifierDeskripsi:This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.atribut:
- Accessories: Wall Mounting Pattern Paper x 1
- Operating Temperature (°C): 0 to +40
- Frequency Response (Hz): 20-20000
- Dimensions (WxHxD) (mm): 210x70.6x180
- Power Source: 220 - 240 V AC, 50/60 Hz
- Distortion: 1 % or less
- Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
- Indicator: Power LED (Blue)
- Operating Humidity (%RH): 90 or less (no condensation)
- Output Rating (W): 60
- Power Consumption (W): 100 (rated output), 18 (EN60065)
- Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
- SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- Behringer Micromix Line Mixeratribut:
- Channels: 4
- Dimensions (HxWxD) (inch): 1.83x2.25x4.06
- Line Inputs (inch): 4x1/4
- Main Outputs (inch): 1x1/4
- Type: Analog
- CF Audio Wireless Microphone (Mikrofon)Deskripsi:Wireless microphone.
- Saramonic Wireless Microphone SystemDeskripsi:The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
Daftar Harga mixer audio Terbaru October 2026
| CF Audio Power Amplifier | Rp8.099.900 |
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| TOA Smart Mixer | Rp4.599.900 |
| Cabletime HDMI Switcher | Rp149.900 |
| TOA Multichannel Power Amplifier | Rp15.999.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Mixer Pre Amplifier | Rp5.699.900 |
| Epson Proyektor | Rp6.499.900 |
| Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler | Rp129.999.900 |
| PROPAN Paint Remover | Rp46.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





























































































































































/07P112287007-1.jpg)
/9cP103222336-1.jpg)




/9lP103222345-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)