Spesifikasi
| Accessories | 6P connector x 2, 3P connector x 2 |
|---|---|
| Tone Control | Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz |
| Operating Temperature (°C) | 0 to +40 |
| Connection | Bluetooth 4.2, USB Type B (PC Setting/Update Firmware) |
| Frequency Response (Hz) | 30-20000, ± 3dB |
| Dimensions (WxHxD) (mm) | 420x59x339.7 |
| Control Output | 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push) |
| Distortion | Under 1 % at 1 kHz, rated power |
| Finish | Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black |
| Indicator | LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED) |
| Operating Humidity (%RH) | Under 90 (no condensation) |
| Power Source | 220 - 240 V AC, 14 W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.
Feature
Audio Input :Input CH 1 with Phantom option 19 V DC:
- CHIME MIC: Balanced, Selectable sensitivity -55 dB (1.8 mV)/ -30 dB (30 mV), 2.2 kΩ, rated 1 kHz, RJ45 connector
- MIC: Balanced, Selectable sensitivity -55 dB (1.8 mV)/ -30 dB (30 mV), 2.2 kΩ, rated 1 kHz, Phone jack connector
Input CH 2-4 with Phantom option 19 V DC:
- Balanced, Sensitivity -55 dB (1.8 mV), 2.2 kΩ, rated 1 kHz, Phone jack connector
Selectable Input CH 5 with options:
- MIC: Balanced, Sensitivity -55 dB (1.8 mV), 2.2 kΩ, rated 1 kHz, Phone jack connector
- AUX: Unbalanced, Sensitivity 0 dB (1.8 mV), 10 kΩ, rated 1 kHz, RCA jack connector
Selectable Sensitivity Input CH 6-8, Removable terminal 3 pins with sensitivity options:
- LINE: Balanced, Sensitivity 0 dB, 2.2 kΩ, rated 1 kHz
- MIC: Balanced, Sensitivity -55 dB (1.8 mV), 2.2 kΩ, rated 1 kHz
Selectable Sensitivity Input CH 9, Removable terminal 3 pins with sensitivity options:
- MIC: Balanced, Sensitivity -55 dB (1.8 mV), 2.2 kΩ, rated 1 kHz
- STREAMING: Unbalanced, Sensitivity 0 dB, 10 kΩ, rated 1 kHz
Audio Output :
Audio OUT A & B, Balanced, Removable terminal 3 pins
Optional output level: 0 dB / -10 dB (300 mV) / -20 dB (100 mV), 600 Ω, rated 1 kHz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
