Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler

Sebelum PPN:
Rp129.999.900
Spesifikasi
Input4 HDMI
Output4 HDMI 4 Stereo (U) 4 Stereo (B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VSM−4x4A is a 4x4 seamless matrix switcher that can also be used as a video wall driver (2x2 or 1x4) or dual and quad multi−viewers. The unit enables switching between inputs with a clean video cut (frame−to−frame switching with no glitches). It supports HDMI resolutions with deep color, up to eight channels of audio and includes per−port HDCP and EDID settings.
Fitur
PixPerfect™ Scaling Technology — Kramer’s precision pixel mapping and high–quality scaling technology.

HDTV Compatible.

HDCP Compliant.

4 HDMI Inputs & 4 Scaled HDMI Outputs.

Audio — 4 balanced and 4 unbalanced audio outputs with independent volume settings per output, embedded audio on the HDMI inputs and outputs.

Selectable Operation Modes — 4x4 matrix switcher, video wall (2x2 or 1x4 configuration), dual display (Split/PIP/POP) or quad display.

Bezel Correction Options — In video wall mode.

Matrix Switching Modes — Seamless switching mode (zero–time video cuts), or fade–through–black mode (enabling independent output resolutions).

Constant Output Sync — For all modes of operation.

HDMI Support — Deep Color, Dolby Digital Plus, DTS, DTS–HD®, LPCM 2CH/6CH/8CH, AC3.

Per Port HDCP and EDID Settings

Input Resolution Range — VGA to WUXGA and 480i to 1080p.

Output Resolution Range — 480p to 1080p.

Multiple Aspect Ratio Selections — Full, 4:3, 16:9 and best fit.

Built–in ProcAmp — Color, hue, sharpness, noise, contrast and brightness.

Front Panel Control — Operation mode, TAKE button and menu buttons.

4 Preset Memory Locations — For each operation mode for quick access to common IN–OUT configurations.

Front Panel Lockout.

Non–Volatile Memory — Saves final settings.

Additional Internal Memory — Supports larger firmware code.

Firmware Upgrade — Via Ethernet or the program mini USB connector.

Varied Control Options — Front panel buttons, RS–232 serial commands transmitted by a touch screen system, PC, or other serial controller; infrared remote control transmitter with OSD (on–screen display), Ethernet with built–in web pages.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait