CINETREAK Video Switcher

Sebelum PPN:
Rp5.299.900 - Rp9.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full HD LCD Screen Multi-picture monitoring
Multi-position PTZ Camera Motion control, Position Call, Color adjustment
Broadcast grade professional camera features, Create a perfect virtual studio
LOGO with alpha channel
Custom background image supported
One key video recording, support usb disk storage
One key live broadcast streaming to major network platforms, working 7x24 hours uninterrupted
PIP and POP, arbitrary position and size
UVC to the computer without installation of driver
Multifunctional audio adjustment
Two PGM output, Maximum support 1080P60 ultra HD lossless picture quality
5.5” LCD Screen
4 x HDMI inputs
2 x HDMI outputs for PGM, 1 for UVC streaming
Film grade chroma keying, logo overlay
Inner media library
Flexible layers switching
FTB and image freezing
PTZ Control
Local video recording
RTMP multi live streaming platform,one key streaming
Agilely control with web on PCs and phones
Feature
Interface:
HDMI Type-A: 4x
HDMI PGM: 2x
UVC2.0 (Type-C): 1x
RJ45 (Network Streaming): 1x (used for streaming, PTZ control, and software control)
Audio Input (Mic/Line): 3.5mm stereo, 2x
Audio Output (Line): 3.5mm stereo, 1x
USB: Extended recording, logo, pictures, and firmware update
Tally: Extended
Power Port: DC +12V, with thread

Function:
Transition: WIPE (32 effects), MIX, DIP, PATTERN, FREEZING, MUTE, FTB
Layout: Both preset and user-defined
Layer: AB layer, PIP, and POP
Chroma Key: Chroma key and luma key for each layer
Mask: Mask for each layer, preset and user-defined
Audio: AFV for HDMI, adjustable delay 0-5s
PTZ: VISCA IP protocol
Media Library: Local image: Max 100 imported images; Image capture: Max 100 captured images
Stream Media: H.264 encoder; Supports alpha channel, max size 960x540

Format:
HDMI Input: 1080p (60/59.94/50/30/29.97/25/24/23.98), 1080i (50/60), 720p (60/59.94/50/30/29.97/25/24/23.98), 576i/480i/576p/480p
HDMI PGM Output: 1080p (60/59.94/50/30/29.97/25/24/23.98), 1080i (50/60)
HDMI Color: RGB/YUV
UVC Output: Maximum support 1080p60
Output Timing: 1080p (60/59.94/50/30/29.97/25/24/23.98)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait