Beli mixer sound di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  2. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  3. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  4. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  5. Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Mulai

    Rp6.799.900

    Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Deskripsi:
    PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
  6. TOA School Digital Amplifier
    Mulai

    Rp2.599.900

    TOA School Digital Amplifier
    Deskripsi:
    This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.
    atribut:
    • Accessories: Wall Mounting Pattern Paper x 1
    • Operating Temperature (°C): 0 to +40
    • Frequency Response (Hz): 20-20000
    • Dimensions (WxHxD) (mm): 210x70.6x180
    • Power Source: 220 - 240 V AC, 50/60 Hz
    • Distortion: 1 % or less
    • Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
    • Indicator: Power LED (Blue)
    • Operating Humidity (%RH): 90 or less (no condensation)
    • Output Rating (W): 60
    • Power Consumption (W): 100 (rated output), 18 (EN60065)
    • Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
    • SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
  7. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  8. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  9. TOA Smart Mixer
    Mulai

    Rp4.599.900

    TOA Smart Mixer
    Deskripsi:
    MX-113 Preamp MixerThe TOA MX-113 is the sound engineer to quality output. This desk mount pre-amplifier mixer is 1U size and comes with 6 microphones inputs, 4 AUX inputs and 2 monaural output to meet to all your audio needs.Boost your audio signal now with the MX-113 and experience like never before - the acoustic difference.
    atribut:
    • Output: Line output 1: 600 Ω, 0 dB*, balanced, phone jack Record out : 1 kΩ, 0 dB*, unbalanced, RCA jack
    • Remote Terminal: Withstand voltage: DC 30V, Current: 1A, M3 Screw terminal, 6.4mm
    • T.H.D: 1% or less (1 kHz, rated output)
    • Frequency Response (Hz-kHz): 30-20
    • Accessory: Power Cable (2 pin)
    • Dimensions (WxHxD) (mm): 420x50x271
    • Finish: Front Panel: Aluminium, Black, Paint
    • Noise Level (dB): 60
    • Option: Rack Mount Bracket: MB-15B, Balance Transformer: IT-450
    • Power Consumption (W): 4
    • Power Source (V/Hz): AC 220 - 240, 50/60
  10. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  11. Cabletime HDMI Switcher
    Mulai

    Rp149.900

    Cabletime HDMI Switcher
    atribut:
    • Packaging: Color Box
  12. TOA Power Mixer Pre Amplifier
    Mulai

    Rp5.699.900

    TOA Power Mixer Pre Amplifier
    Deskripsi:
    Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.
    atribut:
    • Accessories: 6P connector x 2, 3P connector x 2
    • Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
    • Operating Temperature (°C): 0 to +40
    • Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
    • Frequency Response (Hz): 30-20000, ± 3dB
    • Dimensions (WxHxD) (mm): 420x59x339.7
    • Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
    • Distortion: Under 1 % at 1 kHz, rated power
    • Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
    • Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Power Source: 220 - 240 V AC, 14 W
  13. Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler
    Mulai

    Rp129.999.900

    Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler
    Deskripsi:
    VSM−4x4A is a 4x4 seamless matrix switcher that can also be used as a video wall driver (2x2 or 1x4) or dual and quad multi−viewers. The unit enables switching between inputs with a clean video cut (frame−to−frame switching with no glitches). It supports HDMI resolutions with deep color, up to eight channels of audio and includes per−port HDCP and EDID settings.
    atribut:
    • Input: 4 HDMI
    • Output: 4 HDMI 4 Stereo (U) 4 Stereo (B)
  14. PROPAN Paint Remover
    Mulai

    Rp46.900

    PROPAN Paint Remover
    Deskripsi:
    PROPAN PAINT REMOVER PPR-730 adalah campuran bahan kimia yang efektif sebagai pengupas cat. PROPAN PAINT REMOVER PPR-730 efektif sebagai pengupas cat dua komponen dan satu komponen, seperti: cat sintetik, enamel, duco, lacquer, baking, printing, politur, cat tembok, PU 2K, acid curing/melamine dan lain-lain.
  15. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  16. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  17. Thinky Mixer (Alat Pengocok Lab)
    Mulai

    Rp269.999.900

    Thinky Mixer (Alat Pengocok Lab)
    Deskripsi:
    Thinky Mixer (Non Vacuum) ARE-310The standard model of the non-vacuum THINKY MIXER series. Provides simultaneous processing of mixing, dispersing and deaeration of high-viscosity materials.- Maximum Capacity 310g- Supports a wide range of materials, including high-viscosity materials and nano fillers- The 2 modes of mixing and deaeration achieve dispersion and deaeration of high-viscosity materials in a small amount of time- Cold-insulated, heat-resistant adapter enables support of various material characteristics- Wide variety of adapters for using various containers- Memory and step-operation functions for controlling and executing operating conditions- Unique air-cooling systemApplication :- Aerospace room temperature adhesive- Alumina + Epoxy- U.V Inks- Hyaluronic acid- Dental composite resin- Zinc oxide powder + Gel (Semisolid)-PDMS
  18. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
Daftar Harga mixer sound Terbaru October 2026
TOA Mixer AmplifierRp1.399.900
TOA Digital Mixer AmplifierRp4.099.900
Epson ProyektorRp6.499.900
CF Audio Power AmplifierRp8.099.900
Shure Wireless Microphone Headset System (Mikrofon Nirkabel)Rp6.799.900
TOA School Digital AmplifierRp2.599.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
TOA Smart MixerRp4.599.900
TOA Multichannel Power AmplifierRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait