TOA School Digital Amplifier

Sebelum PPN:
Rp2.599.900
Spesifikasi
AccessoriesWall Mounting Pattern Paper x 1
Operating Temperature (°C)0 to +40
Frequency Response (Hz)20-20000
Dimensions (WxHxD) (mm)210x70.6x180
Power Source220 - 240 V AC, 50/60 Hz
Distortion1 % or less
FinishCase: Steel plate, off-white, paint; Knob: ABS resin, black
IndicatorPower LED (Blue)
Operating Humidity (%RH)90 or less (no condensation)
Output Rating (W)60
Power Consumption (W)100 (rated output), 18 (EN60065)
Protection Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
SN Ratio (dB)MIC 1, 2: 60 or more; AUX 1, 2: 70 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.
Feature
Input :
MIC 1, 2: -52 dB, 600 Ω, unbalanced, ø6.3 phone jack (2P);
AUX 1, 2: -20 dB, 10 kΩ, unbalanced, RCA pin jack


Output :
SPEAKER OUT: Low impedance (2 x 8 Ω or 1 x 4 Ω), Push-in terminal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait