TOA Smart Mixer

Sebelum PPN:
Rp4.599.900
Spesifikasi
OutputLine output 1: 600 Ω, 0 dB*, balanced, phone jack Record out : 1 kΩ, 0 dB*, unbalanced, RCA jack
Remote TerminalWithstand voltage: DC 30V, Current: 1A, M3 Screw terminal, 6.4mm
T.H.D1% or less (1 kHz, rated output)
Frequency Response (Hz-kHz)30-20
AccessoryPower Cable (2 pin)
Dimensions (WxHxD) (mm)420x50x271
FinishFront Panel: Aluminium, Black, Paint
Noise Level (dB)60
OptionRack Mount Bracket: MB-15B, Balance Transformer: IT-450
Power Consumption (W)4
Power Source (V/Hz)AC 220 - 240, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MX-113 Preamp Mixer
The TOA MX-113 is the sound engineer to quality output. This desk mount pre-amplifier mixer is 1U size and comes with 6 microphones inputs, 4 AUX inputs and 2 monaural output to meet to all your audio needs.
Boost your audio signal now with the MX-113 and experience like never before - the acoustic difference.

Ulasan Produk

Tidak ada ulasan