Beli mesin molen mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FIRMAN Concrete Mixer
    Mulai

    Rp5.799.900

    FIRMAN Concrete Mixer
    atribut:
    • Motor/Engine: Electrik Motor
    • Engine Model: 0.5HP
    • Motor Speed: 1450RPM
    • Volume Drum: 120L
    • Max. Output Volume: 90L
    • Operating Weight: 66kg
    • Dimension: 81x71x38cm
  2. Future Star Concrete Mixer Beton
    Mulai

    Rp99.999.900

    Future Star Concrete Mixer Beton
    atribut:
    • Accuracy Water Supply (%): ≤2
    • Interesting Speed (km/hour): 20
  3. TOSITA Mesin Molen
    Mulai

    Rp6.899.900

  4. FIRMAN Pengaduk Semen (Molen Cor Beton)
    Mulai

    Rp6.799.900

    FIRMAN Pengaduk Semen (Molen Cor Beton)
    atribut:
    • Speed (rpm): 2980
    • Machine: Motor Electric
  5. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.699.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  6. Hyundai Tamping Rammers
    Mulai

    Rp13.999.900

    Hyundai Tamping Rammers
    Deskripsi:
    Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER  HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER  HDR88HD (Hyundai)
    atribut:
    • Jumping Stroke: 2,5 cm
    • Impact Number: 450 - 650
  7. PRO-QUIP Pengaduk Semen (Molen Cor Beton)
    Mulai

    Rp3.899.900

    PRO-QUIP Pengaduk Semen (Molen Cor Beton)
    Deskripsi:
    Concrete MixerPengaduk Semen
  8. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  9. EVERYDAY Bar Bender
    Mulai

    Rp40.999.900

    EVERYDAY Bar Bender
    Deskripsi:
    Steel bar bender GW42 biasa digunakan untuk konstruksi gedung, jembatan dan jalan layang. GW42 dilengkapi dengan beberapa fitur seperti, Gear box yang tertutup dan speed gear yang didapat disesuaikan.
    atribut:
    • Max. Bending Ordinary Carbon Steel (mm): 40
    • Max. Bending Class II Rebar (mm): 32
    • Work Plate Diameter (mm): 350
    • Motor Speed (rpm): 1440
    • Motor Power (kW): 3.0, 3~
  10. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  11. ENAR Portable Electric Vibrator
    Mulai

    Rp18.999.900

    ENAR Portable Electric Vibrator
    atribut:
    • Power: 2300 W
    • Voltage: 230 V, 1 ~
    • Frequency: 50 - 60 Hz
    • Vibration: 18000 rpm
    • Dimension: 345 x 244 x 229 mm
  12. BOSCH Kitchen Machine
    Mulai

    Rp7.599.900

  13. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  14. Tiger Concrete Mixer (Mesin Pengaduk)
    Mulai

    Rp21.999.900

    Tiger Concrete Mixer (Mesin Pengaduk)
    Deskripsi:
    Tiger GT-425 L merupakan molen atau disebut juga mesin pengaduk untuk mebuat adukan, baik untuk keperluan pasangan maupun plesteran, pasir dan semen diaduk sampui merata menurut campuran tertentu dengan menggunakan cangkul atau pengaduk beton didalam tabung pengaduk. Dengan kapasitas tabung pengaduk sampai 425 Liter dan kecepatan putaran tabung mencapai 45 RPM dapat mengaduk campuran dengan cepat dan memudahkan pekerjaan mengaduk. Dikopel dengan engine Tropic R175 dengn daya 7HP memiliki tenaga yang memberikan performa yang lebih baik lagi.
    atribut:
    • Normal Capacity (L): 425
    • Engine Power (hp): 7
    • Drum Rotation Speed (rpm): 24 to 25
    • Oil Capacity (L): 2
    • Fuel Tank Capacity (L): 5
    • Pulley Size (inch): 20
    • Engine Start: Crank
    • Fuel Type: Diesel
  15. WESTWARD Wheelbarrow Mixer
    Mulai

    Rp15.999.900

    WESTWARD Wheelbarrow Mixer
    Deskripsi:
    Wheelbarrow mixer controls material discharge with its easy-to-use dump mechanism. Its features include a welded steel frame, metal drum, and torsion bar suspension. This machine should not be used for any other purpose than the mixing of concrete, cement, mortar, soil, fertilizer, or other such materials.
    atribut:
    • Item: Wheelbarrow Mixer
    • Overall Width (inch): 28
    • Overall Height (inch): 49 1/2
    • Handles: Removable
    • Drum Diameter (inch): 22 1/2
    • Drum Opening (inch): 15 3/4
    • Axle Type: Rigid
    • Drum Gauge: 19
    • Drum Material: Steel
    • Frame: Steel Tubing
    • Horse Power: 3/4
    • Locking system: Gear
    • Motor (V): 120
    • Overall Length (inch): 55 1/2
    • Size (ft³): 4.75
    • Wheel Diameter (inch): 13 5/8
    • Wheel Width (inch): 2 5/8
    • Wheels: Flat Free
  16. EVERYDAY Tamping Rammer (Diesel)
    Mulai

    Rp17.999.900

    EVERYDAY Tamping Rammer (Diesel)
    atribut:
    • Engine Model: Diesel 170F
    • Power (HP): 4.2
    • Fuel Tank (L): 2.8
    • Impact Force (kN): 10
    • Jumping Stroke (mm): 40-60
    • Dimensions (mm): 1040x510x570
    • Impact Number per minute: 450-650
    • Shoe Size (mm): 345x285
  17. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp119.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  18. PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Rating:
    94% of 100
    (13)
    Mulai

    Rp16.900

    PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
Daftar Harga mesin molen mini Terbaru March 2026
FIRMAN Concrete MixerRp5.799.900
Future Star Concrete Mixer BetonRp99.999.900
Future Star Concrete Mixer PortableRp9.199.900
TOSITA Mesin MolenRp6.899.900
FIRMAN Pengaduk Semen (Molen Cor Beton)Rp6.799.900
KRISBOW Mesin Pengaduk CatRp1.699.900
Hyundai Tamping RammersRp13.999.900
Future Star Concrete MixerRp209.999.900
PRO-QUIP Pengaduk Semen (Molen Cor Beton)Rp3.899.900
Hyundai Plate Compactor CNP90Rp5.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)