Beli magnetic level gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Deskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- AT-A-GLANCE Liquid Level Gauge for Drum & TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 41111938
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- KRUEGER Therma Level Gauge Tankatribut:
- UNSPSC: 31160000
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- Hanna Instruments Level TransmitterDeskripsi:Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.atribut:
- Transmission (m): max. 100 (330ft)
- Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
- Level Adjustment: High, low and overflow
- Electrical Connection: 2-wire terminal
- Power Supply: from level controller
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- FLOWLINE Liquid Level Transmitter DisplayDeskripsi:These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.atribut:
- UNSPSC: 41111938
- Application: General Purpose
- Brand: FLOWLINE
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- monotaro Float Level GaugeDeskripsi:Float level gauge used to measure the float level of the carburetor.atribut:
- Graduation Interval: 1
- Measuring Range (mm) : 0 to 45
- KRISBOW Waterpas PresisiDeskripsi:Spirit Precision Level 150mmatribut:
- Dimensions (LxWxH)(mm): 275x85x60
- PENBERTHY Tubing-Style Liquid Level Sight Glasses (Katup Silinder)Deskripsi:Gauge cocks help prevent rapid loss of fluid from accidental glass breakage. These valves are mounted on either side of the glass sight to isolate the chamber from liquid within the container. They are suitable for use with various fluids in heavy or lightweight industrial, municipal, petrochemical, and utility applications.
Daftar Harga magnetic level gauge Terbaru October 2026
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso) | Rp1.499.900 |
| VESTIL Liquid Level Gauge for Drum & Tank | Rp2.899.900 |
| AT-A-GLANCE Liquid Level Gauge for Drum & Tank | Rp999.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp6.299.900 |
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
| KRUEGER Therma Level Gauge Tank | Rp2.499.900 |
| LDI INDUSTRIES Window-Style Sight Glass | Rp469.900 |
| RAMDAYS Tongkat Pel Teleskopik (Mop Handle) | Rp259.900 |
| Hanna Instruments Level Transmitter | Rp7.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/gjP109445595-11.jpg)


/3aP101507118-2.jpg)
/6tP103652245-1.jpg)


/2kP105476092-1.jpg)

/4hP102636161-4.jpg)


/lnP101515779-3.jpg)



/gyP109445610-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)