Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)

Sebelum PPN:
Rp1.499.900 - Rp8.599.900
Spesifikasi
UNSPSC40141616
Body MaterialBronze
Gauge Glass Diameter (inch)5/8
Vessel-Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
Feature
Water Gauge Body Material Bronze Gauge Glass Diameter 5/8 in Gauge Glass Length 12 in Center to Center Length 14 in Media Temperature - Maximum 400 Degrees F Gasket Material EPDM Connection Type NPT Compatible Pipe Size 1/2 in Number of Guard Rods 4 Valve Type Ball Check Operating Pressure - Maximum 400 psig Stem Packing Material PTFE with Hypalon Standards CRN Registered

Ulasan Produk

Tidak ada ulasan