Beli level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flat Precision Level (For General Construction)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  2. ELESA Oil Level Indicator (Indikator Level Oli)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge.-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  3. monotaro Float Level Gauge
    Mulai

    Rp409.900

    monotaro Float Level Gauge
    Deskripsi:
    Float level gauge used to measure the float level of the carburetor.
    atribut:
    • Graduation Interval: 1
    • Measuring Range (mm) : 0 to 45
  4. Dwyer Differential Pressure Gauge
    Mulai

    Rp2.199.900

    Dwyer Differential Pressure Gauge
    Deskripsi:
    These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.
    atribut:
    • Brand: DWYER
    • Hazardous Location Rating: Not Rated
    • Housing Material: Die Cast Aluminium
    • Includes Calibration Certificate: No
    • Mounting Orientation: Upright Only
    • Mounting Type: Flush-Mount
    • Nominal Dial Size (inch): 4
    • Process Connection Gender: Female
    • Process Connection Type: NPT
    • UNSPSC: 41112403
  5. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.799.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  6. AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp799.900

    AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 41111938
  7. KRISBOW Waterpas Presisi
    Mulai

    Rp2.099.900

    KRISBOW Waterpas Presisi
    Deskripsi:
    Spirit Precision Level 150mm
    atribut:
    • Dimensions (LxWxH)(mm): 275x85x60
  8. Schneider Electric ATV630 IP00 Variable Speed Drive
    Mulai

    Rp179.999.900

    Schneider Electric ATV630 IP00 Variable Speed Drive
    atribut:
    • Discrete Input Logic: 16 preset speeds
    • Frequency (Hz): 50-60 (-5 to 5%)
    • Nominal Switching Frequency (kHz): 2.5
    • Number of Phases: 3 phases
    • Prospective Line ISC (kA): 50
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Safety Function: STO (safe torque off) SIL 3
    • Speed Drive Output Frequency (Hz): 0.1-599
    • Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
  9. Akatsuki MFG (KOD) Digital Level Gauge
    Mulai

    Rp2.599.900

    Akatsuki MFG (KOD) Digital Level Gauge
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  10. RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Mulai

    Rp9.099.900

    RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Deskripsi:
    -Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.
    atribut:
    • Dimensions: 100x36x38mm
    • Sensitivity: 0.02mm/lm
  11. TRUSCO Aluminium Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  12. Apollo Tube-Style Liquid Level Sight Glasses
    Mulai

    Rp1.299.900

    Apollo Tube-Style Liquid Level Sight Glasses
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  13. MUSASHI Oil Level Gauge
    61%
    Mulai

    Rp96.000

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  14. JUSTRITE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp559.900

    JUSTRITE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Overfill gauges indicate whether the liquid level inside a drum or tank is too high. They attach onto the top of vertically-oriented containers and are primarily used when filling them with liquids to ensure the contents reach the top but don't overfill.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 11
    • Features: Indicator Warns When Drum is Almost Full; Low Cost Solution to Overfilling Drums
    • Float Material: HDPE
    • For Container Depth (inch): 11
    • For Container Type: Drums
    • For Liquid Type: CoolantsFuelHydraulic FluidWater
    • Manufacturer Part Number: 8531
    • Pipe Size (inch): 3/4
    • for Container Capacity (gal): 30; 55
  15. MUSASHI Oil Level Gauge With Outer Diameter Collar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    MUSASHI Oil Level Gauge With Outer Diameter Collar
    atribut:
    • Material: Sight glass / polycarbonate resin
  16. MADISON Liquid Level Gauge for Drum & Tank
    Mulai

    Rp6.999.900

    MADISON Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 33
    • Float Material: Polypropylene
    • Float Rod Material: 316 Stainless Steel
    • For Container Depth (inch): 30-3/4
    • For Container Type: Remote and Mobile Storage Tanks
    • For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
    • Increment of Variation (inch): 1/32 and 1/16 Graduation
    • Manufacturer Part Number: TL4570-10369
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  17. KRUEGER Therma Level Gauge Tank
    Mulai

    Rp2.399.900

    KRUEGER Therma Level Gauge Tank
    atribut:
    • UNSPSC: 31160000
  18. TRUSCO Flat-Type Precision Level
    Mulai

    Rp17.999.900

    TRUSCO Flat-Type Precision Level
    Deskripsi:
    37
    atribut:
    • Length (mm): 200
    • Width (mm): 50
    • Thickness (mm): 55
    • Sensitivity (mm): 0.02
Daftar Harga level gauge Terbaru January 2026
TRUSCO Flat Precision Level (For General Construction)Rp6.199.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp54.900
monotaro Float Level GaugeRp409.900
Dwyer Differential Pressure GaugeRp2.199.900
VESTIL Liquid Level Gauge for Drum & TankRp2.799.900
AT-A-GLANCE Liquid Level Gauge for Drum & TankRp799.900
KRISBOW Waterpas PresisiRp2.099.900
Schneider Electric ATV630 IP00 Variable Speed DriveRp179.999.900
Akatsuki MFG (KOD) Digital Level GaugeRp2.599.900
RIKEN KEISOKUKI Precision Frat Level (Waterpass)Rp9.099.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)