PENBERTHY Tubing-Style Liquid Level Sight Glasses (Katup Silinder)

Sebelum PPN:
Rp1.099.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge cocks help prevent rapid loss of fluid from accidental glass breakage. These valves are mounted on either side of the glass sight to isolate the chamber from liquid within the container. They are suitable for use with various fluids in heavy or lightweight industrial, municipal, petrochemical, and utility applications.
Feature
Gagecock Body Material Stainless Steel Compatible Gauge Glass Diameter 5/8 in Media Temperature - Maximum 300 Degrees F Drain Connection Size 3/8 in Handle Type Handwheel Handle Material Stainless Steel Drain Connection Type FNPT Operating Pressure - Maximum 500 psi Vessel Connection Size 1/2 in Vessel Connection Type MNPT Media Temperature - Minimum -20 Degrees F Overall Height 3 1/2 in Shut Off Style Ball Check Valve Standards ASTM 1 Pair

Ulasan Produk

Tidak ada ulasan

Halaman Terkait