LDI INDUSTRIES Window-Style Sight Glass

Sebelum PPN:
Rp469.900 - Rp2.499.900
Spesifikasi
UNSPSC40141746
Connection TypePipe Threads
For Fluid TypeLiquid
For Liquid ClarityClear
For Use OnGear Boxes/Reservoirs
Thread GenderMale
Thread TypeNPT
Window MaterialGlass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
Feature
Sight Plug Body Material Brass Connection Type Pipe Threads Window Material Glass Seal Material Buna-N Reflector Material Stainless Steel Window Features Reflector For Liquid Clarity Clear For Fluid Type Liquid Thread Gender Male Thread Size 3/8 In.-18 Hex Width 3/4 in Pipe Size 3/8 in Thread Type NPT Window Diameter 11/25 in Maximum Operating Pressure 100 psi Maximum Operating Temperature 180 Degrees F Body Material Finish Cold Finished For Use On Gear Boxes/Reservoirs

Ulasan Produk

Tidak ada ulasan