AT-A-GLANCE Liquid Level Gauge for Drum & Tank

Sebelum PPN:
Rp999.900 - Rp9.399.900
Spesifikasi
UNSPSC41111938

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
Feature
K7669 Leak Gauge Extension Length 0 in Float Material Polypropylene For Container Capacity No Exact Capacity For Container Depth 72 in For Container Type No Specific Style For Liquid Type Diesel Gasoline Hydraulic Oil Graduation Marks Not Applicable Includes Not Applicable Increment of Variation Not Applicable Pipe Size 2 in Assembly Nut Material HDPE Bushing Material Aluminum Features Designed to Detect Leaks in Double Wall Containment Systems Interstitial Spaces and Monitoring Pipes

Ulasan Produk

Tidak ada ulasan