Beli laser cutting mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OREE LASER Flatbed Fiber Laser Cutting Machine
    Mulai

    Rp7.299.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  2. OREE LASER Middle Sheet Fiber Laser Cutting Machine
    Mulai

    Rp3.399.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  3. OREE LASER Fiber Laser Cutting
    Mulai

    Rp4.399.999.900

    OREE LASER Fiber Laser Cutting
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
  4. KRISBOW Mesin Potong Plat
    Mulai

    Rp6.899.900

    KRISBOW Mesin Potong Plat
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
  5. Max Tea Tarikk Minuman Serbuk Teh Jahe
    Mulai

    Rp20.900

    Max Tea Tarikk Minuman Serbuk Teh Jahe
    Deskripsi:
    MaxTea Tarikk Jahe adalah minuman teh tarikk ditambah dengan ekstrak jahe merah yang praktis. Produk ini menggunakan jahe merah pilihan dan terbaik yang dipercaya memiliki banyak manfaat kesehatan seperti antioksidan untuk menjaga stamina dan meningkatkan imunitas tubuh.
    atribut:
    • Size (g): 25
    • Variant: Teh Jahe
  6. monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Mulai

    Rp20.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  7. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  8. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  9. Panasonic Welding Plasma Cutting
    Mulai

    Rp75.999.900

    Panasonic Welding Plasma Cutting
    atribut:
    • Type: Inverter
    • Power Source: YP-060PF3HGF
    • Torch: YT-06PD3HAJ
    • Rated Duty Cycle (%): 60
    • Phase: 3
  10. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  11. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  12. STS Marking Laser
    Mulai

    Rp9.999.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  13. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp8.399.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  14. Atago Handheld Refractometer
    Mulai

    Rp2.299.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  15. Max Tea Tarikk Minuman Serbuk Teh Instan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    Max Tea Tarikk Minuman Serbuk Teh Instan
    Deskripsi:
    Minuman serbuk teh krimer susu dan gula.
    atribut:
    • Size (g): 25
  16. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  17. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  18. AEMC Digital Megaohmmeter
    Mulai

    Rp16.999.900

    AEMC Digital Megaohmmeter
    Deskripsi:
    Megaohmmeter mengukur resistansi isolasi tinggi pada kabel dan peralatan listrik hingga gigaohm. Dilengkapi tampilan digital dan proteksi keselamatan tinggi.
  19. Sharp Kulkas Shine Magneglas Series
    Mulai

    Rp1.899.900

    Sharp Kulkas Shine Magneglas Series
    Deskripsi:
    New Design Dandelion and colorDesain warna yang baru dengan ornamen bunga dandelion yang cantik dan indahTegangan RendahHemat energi, hemat biaya, dan dapat beroperasi saat tegangan rendah (130-240V)Tempered Glass TrayTray kaca yang mampu menahan beban hingga 100kg. Mudah dibersihkan dan tahan lama.7 SHIELDS PROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Lemari Es Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati kesegaran Lemari Es yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirPapan listrik dilengkapi dengan kapasitor untuk mengurangi resiko kerusakan akibat sambaran petir.Perlindungan dari Gigitan TikusKabel terlindungi dengan per logam untuk mencegah gigitan tikus.Perlindungan Voltase Tidak StabilKompresor lemari es SHARP memiliki toleransi tegangan yang jauh lebih baik dibandingkan lemari es lainnya.Perlindungan Terhadap KetidakseimbanganLemari es SHARP menoleransi kemiringan tempat hingga 10 derajat.Perlindungan Bahaya ApiPapan sirkuit memiliki plastik pelindung tahan api yang akan mencegah api menyebar apabila papan sirkuit terbakar.Perlindungan Terhadap GetaranKomponen lemari es SHARP telah teruji tahan terhadap guncangan yang mungkin terjadi selama perjalanan.Perlindungan dari Sengatan ListrikKabel-kabel dibagian lemari es SHARP terlindungi dari pengembunan untuk menghindari sengatan listrik pada pengguna.
    atribut:
    • Power Source (V): 220-240
    • SNI License: Yes
    • SNI Number: PCS 00220.01
Daftar Harga laser cutting mesin Terbaru January 2026
OREE LASER Flatbed Fiber Laser Cutting MachineRp7.299.999.900
OREE LASER Middle Sheet Fiber Laser Cutting MachineRp3.399.999.900
OREE LASER Fiber Laser CuttingRp4.399.999.900
KRISBOW Mesin Potong PlatRp6.899.900
Max Tea Tarikk Minuman Serbuk Teh JaheRp20.900
monotaro.id Baut Mur Stainless Steel 316 Pack KecilRp20.900
KRISBOW Mesin Bubut CNCRp759.999.900
KRISBOW Mesin BubutRp83.999.900
Panasonic Welding Plasma CuttingRp75.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)