Beli lux meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dr Meter Digital Lux Meter
    Mulai

    Rp1.899.900

    Dr Meter Digital Lux Meter
    Deskripsi:
    Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchable
    atribut:
    • Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
    • Over-Input: Indication of \"1\"
    • Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
    • Resolution (Lux): 0.1
    • Characteristic Temperature (°C): ± 0.1%
    • Dimensions (LxWxT) (mm): 160x79x43
    • Photo Detector: One Silicon Photo Diode with Fliter
    • Repeatability : ± 2%
    • Sampling Time (s): 0.5
  2. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  3. monotaro Lux Meter
    Mulai

    Rp639.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  4. AS Digital Lux Meter
    Mulai

    Rp7.399.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  5. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  6. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  7. SNDWAY Lux Meter
    Mulai

    Rp639.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  8. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.299.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  9. Benetech Lux Meter Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Benetech Lux Meter Data Logger
    Deskripsi:
    Benetech GM1030 Data Logger ini stabil dan dapat diandalkan untuk mengukur pencahayaan cahaya, juga dapat menguji suhu. Banyak digunakan di lampu, peternakan, industri industri dan mineral, rumah, laboratorium, kantor, sekolah, pertanian dalam ruangan, dll.
    atribut:
    • Refresh Rate: 2 times/second
    • Temperature Probe: NTC Thermistor
  10. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  11. Non Brand Digital Lux Meter Portable
    Mulai

    Rp1.899.900

    Non Brand Digital Lux Meter Portable
    Deskripsi:
    Spesifikasi :3-1 / 2 digit LCD 18mm Range: 1 ~ 100,000Lux Akurasi: 10,000Lux, (4% RDG + 10digit) > 10,000Lux, (5% RDG + 10digit) Resolusi: 1LUX Pengulangan: 2% Suhu Karakteristik: 0,1% / Waktu Sampling: 0,5 detik Foto detektor: satu foto silikon dioda dengan fliter Dimensi: 130Lx72Wx30H (mm) Over-masukan: Indikasi "1"
    atribut:
    • Dimensions (mm): 130x72x30
  12. Hioki Lux Meter
    Mulai

    Rp14.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
  13. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  14. Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong)
    Mulai

    Rp3.999.900

    Niigata Seiki (SK) Digital Gap Caliper (Jangka Sorong)
    atribut:
    • Range (mm): -13 to +16
    • Minimum Reading (mm): 0.01
    • Tolerance (mm): ±0.03
    • Base Structure: Flat
    • Probes: Stainless Steel Point : SR 0.5 mm
    • Arm: Straight (Probe Operation Range approx.22mm)
  15. CHINA Lux Meter Digital
    Mulai

    Rp1.399.900

    CHINA Lux Meter Digital
    Deskripsi:
    Accuracy : - ±5% of reading below 10.000 Lux, - ±10% of reading below 10.000 Lux.
    atribut:
    • Range: 200/2000/20.000/50.000 Lux
    • Resolution: 0.1/1/10/100
    • Power: 12V Alkaline Battery (AV-23A)
    • Dimensions (mm): 188x65x25
  16. Joyko Name Tag
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  17. Smart Sensor Lux Meter
    Mulai

    Rp649.900

    Smart Sensor Lux Meter
    atribut:
    • Measuring Range (Lux): 0-200000
  18. Werka Mini Sound Level Meter
    Mulai

    Rp449.900

    Werka Mini Sound Level Meter
    atribut:
    • Accuracy Error (dB): ±1.5
    • Auto Power OFF: Yes
    • Data Hold: Yes
    • Dimensions (mm): 150x52x27
    • Display Dimension (mm): 32x26
    • Frequency Response (Hz-kHz): 31.5 to 8
    • LCD Backlight: Yes
    • Low Battery Indication: Yes
    • Max/Min: Yes
    • Measurement Range (dB): 30 to 130
    • Overload Indication: OL
    • Power: 1.5V battery (R03) x 3
    • Reading (dB): 0.1
    • Sampling Rate (ms): Fast = 125; Slow = 1000
    • Standard Accessories : Batteries, windscreen
  19. Milwaukee Instrument Lux Meter
    Mulai

    Rp2.999.900

    Milwaukee Instrument Lux Meter
    atribut:
    • Dimensions (inch): 5.6x3.1x1.25
    • Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
    • Accuracy (%): ±6 Of Reading (±1 Digits)
    • Battery Type (V): 1x9 Alkaline
    • Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
    • Auto-off: After 5 Minutes Of Non-Use
    • Battery Life (hour): ±150 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • Peak Wave Length (nm): 560
    • Range Setting: Manual Through Key Buttons
    • Sensor Sensitivity: 100 Scotopic Lux
    • Sensor Stability: ±2% Change/Year (In First 2 Years)
    • Sensor Type: Silicon Photodiode (Connected To Meter)
  20. TRUSCO Power Mixer
    Mulai

    Rp149.900

    TRUSCO Power Mixer
    Deskripsi:
    -A mixer blade for electric drill.
Daftar Harga lux meter digital Terbaru January 2026
Dr Meter Digital Lux MeterRp1.899.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.199.900
monotaro Lux MeterRp639.900
AS Digital Lux MeterRp7.399.900
KRISBOW Lux MeterRp999.900
KYORITSU Lux MeterRp4.599.900
SNDWAY Lux MeterRp639.900
KRISBOW Alat Pengukur Intensitas Cahaya LEDRp2.299.900
Benetech Lux Meter Data LoggerRp1.099.900
Extech Light MeterRp3.399.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)