Beli lux light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  2. AS Digital Lux Meter
    Mulai

    Rp7.399.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  3. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  4. PRIO Lux Light Test Meter
    Mulai

    Rp1.699.900

    PRIO Lux Light Test Meter
    Deskripsi:
    Measuring Range:- 20 to 200000 LUX- 20 to 20000 FootcandlesAccuracy:- ±3% (Calibrated to standard incandescent lamp 2856°K- 8% Other visible light source- 6% other visible light sourceAngle Deviation from Cosine Characteristics:- 30° ±2%- 60° ±6%- 80° ±25%Accessories: Users manual, carrying case, 9V battery, 3ø plug
    atribut:
    • Display: 2000 count, large LCD display
    • Sensor: Silicon photodiode and filter
    • Power Supply: 9V NEDA 1604, IEC 6F22, JIS006P battery x 1 pc
    • Accessories: Users manual, carrying case, 9V battery, 3ø plug
    • Battery Life (hour): 200
  5. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  6. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  7. FLUKE Light Meter
    Mulai

    Rp8.899.900

    FLUKE Light Meter
    Deskripsi:
    In addition, we offer standard calibration service for this product. Visit our calibration service page for more details.
  8. SNDWAY Lux Meter
    Mulai

    Rp639.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  9. Sanwa Instrument Lux Meter
    Mulai

    Rp3.499.900

    Sanwa Instrument Lux Meter
    Deskripsi:
    This instrument is a pocket-sized illuminance meter featuring excellent portability and operability. This is used in wide range of purposes for brightness checking in daily life and illumination maintenance in the offices and the factories as well as illumination management in agriculture and forestry.
    atribut:
    • Display: Numeric : 3999 full scale, Bargraph : 42 segment
    • Optical Sensor: Si photodiode with approximated relative luminous efficiency (Φ9mm)
    • Temperature Characteristics: ±5% (at 23℃ within operating temperature/humidity range)
    • Battery: LR44x2pcs
    • Dimensions (mm): (Main Body) 117x76x18
    • Weight (g): 120
  10. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.299.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  11. Milwaukee Instrument Lux Meter
    Mulai

    Rp2.999.900

    Milwaukee Instrument Lux Meter
    atribut:
    • Dimensions (inch): 5.6x3.1x1.25
    • Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
    • Accuracy (%): ±6 Of Reading (±1 Digits)
    • Battery Type (V): 1x9 Alkaline
    • Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
    • Auto-off: After 5 Minutes Of Non-Use
    • Battery Life (hour): ±150 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • Peak Wave Length (nm): 560
    • Range Setting: Manual Through Key Buttons
    • Sensor Sensitivity: 100 Scotopic Lux
    • Sensor Stability: ±2% Change/Year (In First 2 Years)
    • Sensor Type: Silicon Photodiode (Connected To Meter)
  12. REED INSTRUMENTS Light Meter
    Mulai

    Rp4.499.900

    REED INSTRUMENTS Light Meter
    atribut:
    • UNSPSC: 41115308
    • Auto Power OFF: Yes
    • Brand: REED INSTRUMENTS
    • Calibration Certificate: No
    • Data Hold: Yes
    • Interface: No
    • Peak Hold: No
  13. Smart Sensor Lux Meter
    Mulai

    Rp649.900

    Smart Sensor Lux Meter
    atribut:
    • Measuring Range (Lux): 0-200000
  14. TRIPLETT Light Meter
    Mulai

    Rp3.299.900

    TRIPLETT Light Meter
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Data Hold: Yes
    • Data Logging: No
    • Display: 4 Digit LCD
    • Interface: No
    • Lighting Types: Fluorescent; High Pressure Sodium; Incandescent; Metal Halide
    • Measuring Range (FC): 0 to 40,000
    • Min./Max. Memory: Yes
    • Peak Hold: No
    • Resolution (FC): 0.01
    • Resolution (Lux): 0.1
  15. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  16. monotaro Lux Meter
    Mulai

    Rp639.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  17. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  18. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp1.999.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  19. Benetech Lux Meter Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Benetech Lux Meter Data Logger
    Deskripsi:
    Benetech GM1030 Data Logger ini stabil dan dapat diandalkan untuk mengukur pencahayaan cahaya, juga dapat menguji suhu. Banyak digunakan di lampu, peternakan, industri industri dan mineral, rumah, laboratorium, kantor, sekolah, pertanian dalam ruangan, dll.
    atribut:
    • Refresh Rate: 2 times/second
    • Temperature Probe: NTC Thermistor
Daftar Harga lux light meter Terbaru January 2026
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.199.900
AS Digital Lux MeterRp7.399.900
KYORITSU Lux MeterRp4.599.900
PRIO Lux Light Test MeterRp1.699.900
KRISBOW Lux MeterRp999.900
Extech Light MeterRp3.399.900
FLUKE Light MeterRp8.899.900
SNDWAY Lux MeterRp639.900
Sanwa Instrument Lux MeterRp3.499.900
KRISBOW Alat Pengukur Intensitas Cahaya LEDRp2.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)