Beli work light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro 5 LED Square Work Light (12V24V Shared)Deskripsi:Track, such as lighting for the cargo bed of a motor vehicleatribut:
- Operating Voltage: DC10V ~ DC30V
- Rated Power (W): 15
- Height (mm): 127
- Depth (mm): 35
- Body Material: Aluminium
- Dimensions (mm): 108 x 108
- Irradiation Angle: 60 degree
- Kind of light bulb: led
- LED use number (pieces): Five
- Material (Lens): PMMA
- Rated Voltage (V): 12/24
- Shape: Square
- Waterproof Protection Grade: IPX7
- GROTE Vehicle Work LightDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.atribut:
- UNSPSC: 25172901
- Beam Type: Flood
- Compatible Vehicle Type: Universal
- Housing Color: Black
- Includes Electrical Connection: Electrical Connection Included
- Installation Type: Removable
- Mount Type: Bracket
- Camelion Work LightDeskripsi:- 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
- LAVOR Mesin Pembersih Bertekanan TinggiDeskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
- Hella Lampu Tembak Sorot Offroad Work Light Lamp MatadorDeskripsi:Halogen Work Lamp - Long RangeDescription : On/ off rotary switch included.Voltage : Globe to be ordered separately.Mounting : Full swivel, with pedestal bracket for mounting on flat or slightly curved surfaces.Globes to suit : 12V H3 (YC1255)24V H3 (YC2470)Protection : Sealed against dust and moisture to IP5KX and IPX4K.Accessories & Spare Parts9.1511.07 Protective grille9.1512.01 Searchlamp insert9.1511.06 On/off rotary switch9.1517.08 Pedestal mounting bracketatribut:
- Voltage: Globe to be ordered separately.
- Mounting: Full swivel, with pedestal bracket for mounting on flat or slightly curved surfaces
- PATLITE LED Work Narow Spot LightDeskripsi:The CLE Working Light series uses LEDs for illumination.Features- Enhanced Illumination: Use of ultra-bright LEDs.- Extended product life even in harsh environment.- Energy-Efficient: Low power consumption and less heat build-up.- Installationatribut:
- Dimensions: 71mm
- Operating Voltage: DC 24V
- Functions: Continous Only
- Body Color: Gray
- Conformity Standard: CE Marking
- Mounting: - Indoor, any direction - Bracket-mount
- Protection Ratings: IP-65F
- ECCO Vehicle Work LightDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.atribut:
- UNSPSC: 31160000
- Beam Type: Flood
- Compatible Vehicle Type: Tow Trucks; Work Trucks
- Housing Color: White
- Housing Material: Aluminum
- IP Rating: IP67; IP69K
- Includes Electrical Connection: Electrical Connection Included
- Installation Type: Permanent
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Mount Style: Surface
- Mount Type: Bracket
- Operating Voltage (V): 12 - 24
- Use Location: Exterior
- Vehicle Class: 1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
- Hasegawa Aluminum Collapsible Work Bench Light Step DB 2.0atribut:
- Material: Main Part: Aluminium Alloy
- Specification: Assembly required
- Rung Surface Width (mm): 200mm (for items with 2 levels or more)
- HATAYA 20W LED Work Light Beam Lamp Typeatribut:
- Mass (kg): 1.64
- Use place: For outdoor
- Special Purpose: Rainproof
- Clamp fixing Width (mm): 75
- Body Dimensions (mm): 255
- Abstract: Outdoor, 3 inches with Vice (V-3 (GL) Type) Times double insulation
- Brightness (lumen): 1550.0
- Dimensions (phi mm): 169
- Electric Wire Specifications-Length (m): 5
- Electric Wire Specifications-Type: Soft down Cable VCT
- Electrical Wire Specifications Thickness (mm²): 0.75
- Lighting device: 20W LED Light Bulb (Light Bulb Color LDR20L-W60) cap Size/E26
- Power Supply Type: Power Code expression
- Rating: 100V, 20W (50/60Hz combined Use)
- TRUSCO Number: 819-4028
- Types of Light Bulb: LED
- Wire Specifications-Number of cores (C): 2
- PATLITE Worklight SeriesDeskripsi:Water and Oil Resistant, long-life ultra-bright LED Worklight with IP66G and IP67G ratings designed exclusively for the machine tooling industry. With its compact and environmentally resistant design, its imperviousness to flying scrap metal and oils makeatribut:
- Luminous Color: Daylight
- Color Temperature (typ.): 6500K
- Operating Voltage Range: 24VDC ±10%
- Operating Ambient Temperature: -10°C ±50°C
- KANETEC Dedicated Lamp for LED BulbDeskripsi:Ideal for assembly, inspection work, spot lighting on machine tools.atribut:
- Overall Height (mm): 426
- Cord Length (m): 1.6
- Mass (kg): 1.5
- Type: Standard Type
- Power Supply (V): AC100
- Lighting rating: 20W or less
- Adsorption Power (N [kgf]): 800 (80)
- Base: E26
- Conform: Bulb-Shaped LED Bulb or fluorescent Light Bulbs
- Magnet Dimensions (mm): 50 x 58.5 x 55
- KOBE RED LINE COB LED Single Head Work LightDeskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Jason Working LampDeskripsi:Convenient on-off switchatribut:
- Length (m): 5
- Voltage (V): AC 220
- Power (W): 60
- KANETEC Magnetic Desk LampDeskripsi:Magnetic desk lamps are the best lighting stands for area lighting in machining operations on work benches or machine tools. Compact and lightweight, it can be easily installed on inclined surfaces and vertical surfaces as well as horizontal surfaces due to its strong magnet attracting force. In addition, the flexible tube provides the appropriate lighting angle.atribut:
- Cord Length (m): 1.6
- Lighting rating: AC100V . Upper Limit 100W proper 60W
- Overall Height (mm): 440
- Mass (kg): 1.6
- Adsorption Power (N [kgf]): 800 (80)
Daftar Harga work light Terbaru March 2026
| monotaro 5 LED Square Work Light (12V24V Shared) | Rp459.900 |
| Sunrei Work Light | Rp339.900 |
| GROTE Vehicle Work Light | Rp509.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| Camelion Work Light | Rp74.900 |
| LAVOR Mesin Pembersih Bertekanan Tinggi | Rp1.399.900 |
| Hella Lampu Tembak Sorot Offroad Work Light Lamp Matador | Rp1.499.900 |
| PATLITE LED Work Narow Spot Light | Rp3.199.900 |
| ECCO Vehicle Work Light | Rp1.299.900 |
| TONE Ratchet Ring Wrench Set, Ratcheting Spanner Head, Flex Head | Rp6.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/ilP103166669-1.jpg)