EXO Universal Mount Floodlight

Sebelum PPN:
Rp9.899.900 - Rp30.999.900
Spesifikasi
UNSPSC39111704
Color Rendering Index70
Color Temperature (Kelvin)4000
Fixture Height (inch)9-3/8
Fixture Housing ColorBronze
Fixture Housing MaterialAluminium
Fixture Length (inch)2-1/2
Fixture Lens MaterialAcrylic
Fixture Lumens Range (lm)6001 and Greater
Fixture Mounting LocationPole; Wall
Fixture Temperature Range (°C)-35 to 40
Height (inch)9-3/8
IP RatingIP66
IP Rating - Fixtures66
Length (inch)2-1/2
Light Distribution ShapeNEMA 6x6
Light TechnologyLED
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)-35
Mount TypeKnuckle
Number of Lightheads1
StandardsCSA; RoHS Compliant; UL 1598 for Wet Locations
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Floodlight Lumens 30 496 lm Fixture Wattage 266 W Voltage 120 to 277V AC Light Distribution Shape NEMA 6x6 LED Replacement For 1000W MH/HPS Light Technology LED Fixture Mounting Location Pole Wall Mount Type Knuckle Color Temperature 4000K Color Rendering Index 70 Height 9 3/8 in Width 18 1/8 in Fixture Housing Color Bronze Fixture Housing Material Aluminum Fixture Lens Material Acrylic IP Rating IP66 Lumens per Watt 119 lm/W Max Operating Temp 40 Degrees C

Ulasan Produk

Tidak ada ulasan