Beli kusen dan jendela aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Joint Type Wood Grain TileDeskripsi:Garden, veranda, balcony, the entrance around the like.atribut:
- Material: (Surface) reconstituted wood + recycled plastic, (back surface) Polyethylene
- Dimensions (Width x Depth x Height) (mm): About 300 x 300 x 22
- Hikari Simple Inner Window Aluminum ChannelDeskripsi:-Just installing inside the existing window, energy saving/heating effect greatly improved/condensation reduction effect.-At installing at outdoor temperature of 0° C and indoor temperature of 20° C, the center position temperature of the glass surface improved from 7.7° C to 14.7° C. (tested with window size W1235xH1370) -Install inside the existing window, and turn to double windows.-As a reinforcing material for the inner window frame. (if the window size of the inner window frame exceeds 1000mm in vertical dimension) .-Window thermal insulation performance 2.44 times (from standardized heat through resistance), JIS adiabatic grade H-4 grade, numerical value using 4mm thick light polycarbonate hollow board. (polycarbonate hollow boards are sold separately.)-Alumite Finishingatribut:
- Purpose of Use: Install inside the existing window, and turn to double windows. As a reinforcing material for the inner window frame. (if the window size of the inner window frame exceeds 1000mm in vertical dimension)
- KAIMIAO Iron Steel Door Wood Frame (Pintu Baja Besi Rangka Kayu)Deskripsi:SET Pintu ZY01 White. Motif Minimalist berkesan Modern. Coating Putih khusus di emboss serat kayu terdapat pada daun pintu dan kusen. Pintu Baja Rangka Kayu adalah produk keunggulan dari PT Kaimiao Sarana Teknindo Untuk mencapai harga jual yang di targetkan tim marketing untuk pasar Indonesia, bahan kami di design dan di kembangkan di China. Dengan meng-implementasi metode produksi dan fabrikasi yang berstandard international tim produksi berhasil mencapai effisiensi tinggi di pabrik kami di Indonesia. Qualitas bermutu, finishing menawan, tampilan abadi, pemakaian tahan lama, pelayanan terpuji, harga terbaik. Set pintu termasuk: Daun pintu, Kusen, Engsel, Door handle, dan Main lock system.atribut:
- Dimensions Leaf Door (mm): 800x2050x40
- Dimensions Frame Door (mm): 2090x860x100
- PIKKA Door (Pintu)Deskripsi:1. Pintu Pikka dipasang sebagai pintu kamar, pintu kantor, pintu apartement, dan area-area yang memerlukan pintu kayu. 2. Pintu Pikka khusus untuk di interior dan di area yang kering. 3. Permukaan dinding yang kurang rapi di bagian pintu, dapat tertutupi dengan bantuan architrave (cover kusen).4. Pintu Pikka dapat langsung di pasang tanpa harus proses pengecatan pintu. 5. Kusen Pikka dapat dipasang saat setelah selesai finishing dinding.atribut:
- Thickness (mm): 40
- Size (mm): 900x2300
- Hikari Aluminum Joint Parts (Sambungan Aluminium)Deskripsi:-Lightweight, excellent in corrosion resistance and processability, easy-to-recycle raw material. -For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.atribut:
- Short Side(Long Side): 12mm (20.5mm)
- Inner Width: 3.5mm
- Total Length: 995mm
- Material: Aluminium, Surface Treatment: Alumite Finishing
- Purpose of Use: For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.
- Hikari Aluminum Channelatribut:
- Material: Aluminium
- Surface Treatment: Alumite Finishing (excluding the total length 300mm type)
- Total Length (mm): 300
- FORTRESS C/Pintu Baja Fortress 90.13 SingleDeskripsi:FORTRESS Type 13 Hadir dengan desain garis vertikal dan horizontal yang saling bersinggungan dan menjadikan pintu cocok digunakan konsep rumah Minimalis. Garis vertikal memberikan kesan stabilitas, kemegahan, dan kuat, sedangkan garis horizontal memberikan kesan tenang dan damai. Perpaduan garis horizontal dan vertikal ini memberikan kesan ketenangan, kedamaian, tinggi, dan kuatKarena materialnya yang Kuat, Kokoh, & Tahan Lama serta dilengkapi oleh 13 Fitur Unggulan untuk mewujudkan Pintu Rumah yang Aman & Indah.Hadir dengan harga terjangkau, FORTRESS Type 13 sudah Fullset Aksesoris serta dilengkapi dengan layanan After Sales Service & Garansi 2 Tahun.SPESIFIKASI :- Ukuran : Lebar 90cm x Tinggi 210cm- Ketebalan Panel : 0.6 mm- Ketebalan Kusen : 0.8 mm- Bukaan : Kanan / Kiri- Material : Baja- Warna : PutihKEUNGGULAN :- Keamanan Maksimal- Anti Rayap- Kokoh Tahan Lama- Anti Susut & Lengkung- Pemasangan Mudah & CepatProduct ini di jual lengkap dengan Aksesorisnyaatribut:
- Product Dimension (cm): 90x5x210
- Package Dimension (cm): 94x9x214
- Color: White
- Product Weight (g): 35000
- SUGICO Aluminum Standard Pansatribut:
- Material: No.8 Hard Aluminium, No.1 to 7 Aluminium Alloy
- FORTRESS C/Steel Door 90.10 Single (Pintu Baja)Deskripsi:FORTRESS Type 10 Hadir dengan desain motif klasik yang merupakan salah satu desain abadi yang tidak pernah usang atau tidak lekang oleh waktu.Dibuat dengan cetakan panel-panel yang bernilai artistik menjadikan pintu sangat cocok untuk pilihan pintu rumah dengan konsep Klasik menjadi lebih Mewah.Paduan panel dengan garis lengkung menampilkan keagungan dan kelembutan pada pintu rumah Anda.Karena materialnya yang Kuat, Kokoh, & Tahan Lama serta dilengkapi oleh 13 Fitur Unggulan untuk mewujudkan Pintu Rumah yang Aman & Indah.Hadir dengan harga terjangkau, FORTRESS Type 10 sudah Fullset Aksesoris serta dilengkapi dengan layanan After Sales Service & Garansi 2 Tahun.SPESIFIKASI :- Ukuran : Lebar 90cm x Tinggi 210cm- Ketebalan Panel : 0.6 mm- Ketebalan Kusen : 0.8 mm- Bukaan : Kanan / Kiri- Material : Baja- Warna : Urat KayuKEUNGGULAN :- Keamanan Maksimal- Anti Rayap- Kokoh Tahan Lama- Anti Susut & Lengkung- Pemasangan Mudah & CepatProduct ini di jual lengkap dengan Aksesorisnyaatribut:
- Product Dimension (cm): 90x5x210
- Package Dimension (cm): 94x9x214
- Color: Urat Kayu
- Product Weight (g): 35000
- NIPPON PAINT Melamic Colours 1LDeskripsi:Melamic Colour adalah cat finish 2-in-1 kombinasi melamic clear dengan warna woodstain yang menarik untuk kayu dan rotan. Terdiri dari 2 komponen (base dan hardener). Aplikasi akan lebih mudah dan menghemat waktu. Menghasilkan permukaan kayu dengan daya kilap yang tinggi, lapisan keras dan tebal, tahan gores, serta tahan terhadap air dan bahan kimia rumah tangga. Sangat cocok diaplikasikan untuk furniture kayu seperti mebel dan kabinet, pintu, jendela, kusen, dll.Aplikasi Data- Pengenceran : 0 – 5% Melamic Thinner (kuas), 40-60% Melamic Thinner (spray).- Aplikasi : Kuas atau spray- Waktu Pengeringan : Kering Sentuh : 5 menit, Kering Keras : 1 jam.- Interval Pengecatan Selanjutnya : 2 jam.- Perbandingan Campuran : Base : Hardener = 9 : 1 (v/v).- Umur Campuran : 6 jam.- Jumlah Lapisan yang Dianjurkan : Minimal 2 lapis.atribut:
- Size (L): 1
- Theoretical Spread (m²): 11 - 13
- Texture: Gloss and Matt
- Dilution: Melamic Thinner
- Application Method: Kuas or Spray
- DEPANEL Kusen Aluminiumatribut:
- Size (mm): 75
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Yamato Aluminum Frame for Light LoadDeskripsi:-Structure for light load, safety cover for machine.-Sound proof cover.-Frame of machine liquid crystal cleaning device, etc.atribut:
- Width: 20mm
- Height: 20mm
- Bolt Size: 4mm
- Sectional Area: 184.40mm²
- Material: Aluminium
- Surface Treatment: Alumite Treatment
- Daiken Four-Wheel Hanger (Roda Rel Gantung)atribut:
- Item Name: Door hanger double wheels
- Wipro Circular Sawatribut:
- Voltage (V): 220
Daftar Harga kusen dan jendela aluminium Terbaru October 2026
| monotaro Joint Type Wood Grain Tile | Rp68.900 |
| Hikari Simple Inner Window Aluminum Channel | Rp179.900 |
| DEPANEL Kusen Aluminium | Rp149.900 |
| KAIMIAO Iron Steel Door Wood Frame (Pintu Baja Besi Rangka Kayu) | Rp2.299.900 |
| PIKKA Door (Pintu) | Rp2.799.900 |
| Hikari Aluminum Joint Parts (Sambungan Aluminium) | Rp179.900 |
| Hikari Aluminum Channel | Rp61.900 |
| FORTRESS C/Pintu Baja Fortress 90.13 Single | Rp7.199.900 |
| SUGICO Aluminum Standard Pans | Rp139.900 |
| FORTRESS C/Steel Door 90.10 Single (Pintu Baja) | Rp7.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/r8P105373980-1.jpg)
/evP105214535-1.jpg)
/P102599903-1.jpg)



/93P104977327-1.jpg)





/a4P102020364-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)