Hikari Simple Inner Window Aluminum Channel (Rel Jendela)

Sebelum PPN:
Rp199.900 - Rp469.900
Spesifikasi
Purpose of UseInstall inside the existing window, and turn to double windows. As a reinforcing material for the inner window frame. (if the window size of the inner window frame exceeds 1000mm in vertical dimension)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Just installing inside the existing window, energy saving/heating effect greatly improved/condensation reduction effect._x000D_
-At installing at outdoor temperature of 0° C and indoor temperature of 20° C, the center position temperature of the glass surface improved from 7.7° C to 14.7° C. (tested with window size W1235xH1370) _x000D_
-Install inside the existing window, and turn to double windows._x000D_
-As a reinforcing material for the inner window frame. (if the window size of the inner window frame exceeds 1000mm in vertical dimension) ._x000D_
-Window thermal insulation performance 2.44 times (from standardized heat through resistance), JIS adiabatic grade H-4 grade, numerical value using 4mm thick light polycarbonate hollow board. (polycarbonate hollow boards are sold separately.)_x000D_
-Alumite Finishing
Warning
-Cutting work is required.

Ulasan Produk

Tidak ada ulasan