Beli hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YUKEN Hydraulic Cylinders CJT140 Type (Silinder Hidrolik)Deskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools. Moreover, Switch-Set "CJT" Series Hydraulic Cylinders with a proximity switch which facilitates detecting a positionatribut:
- Design Number: 20
- Maximum stroke (mm): 2000
- YUKEN Hydraulic Cylinders F-CJT170 TypeDeskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools.
- Izumi Manual-Operated Hydraulic Typeatribut:
- Output (kN): 54
- Crimping Range (mm²): 14~60
- Included Accessories: Standard dice Case
- Overall Length L (mm): 364
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- Enerpac Hydraulic Puller Set (Treker)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
- Parker Hydraulic Directional Control ValveDeskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applicationsatribut:
- Function: 3-Way
- Input Voltage (V): 24 DC
- Protection Class: IP65
- Actuation Type: Solenoid
- Body Material: Cast iron
- Connection Type: Connector as per EN 175301-803
- For Fluid Type: Hydraulic oil according to DIN 51524
- Maximum Flow Rate (L/minute): 70
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature: 60
- Minimum Operating Temperature (°C): -25
- Mounting Position: Unrestricted, preferably horizontal
- Mounting Type: Subplate mounting
- Operation Type: Direct
- Port Connection: NG06 / CETOP 03
- Product Series: Directional control valve
- Seal Material: NBR
- Solenoid Option: Standard
- Spool Code: 020
- Spool Position: 2 positions, spring offset in position b, operated in position a
- Phoenix Contact ToolDeskripsi:Service tool, for CF-CRIMPHANDY 1,0, for rectifying malfunctions
- Enerpac Hydraulic Valve ManifoldDeskripsi:These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.atribut:
- UNSPSC: 40141608
- Connection: #4 SAE
- Max. Pressure - Hydraulic Valves (psi): 5000
- Port Size - Hydraulic Valves: #4 SAE
- Temperature Range (°F): 32 to 180
- Enerpac Standard Hydraulic RamDeskripsi:General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
- VICKERS Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Continuous Pressure (Maximum) (psi): 3000
- Discharge Connection Size: 7/8\"-14
- Displacement per Revolution (cu.in/rev): 0.5
- End Cap Material: Aluminium
- Housing Material: Aluminium
- Hydraulic Pressure Port Location: Side
- Intake Connection: 17/16\"-12 SAE
- Maximum Motor Speed (rpm): 3600
- Media Intake Connection Size: 17/16\"-12
- Media Intake Connection Type: SAE
- Motor Minimum Speed (rpm): 750
- Mounting Type: 2 Bolt SAE A
- Overall Height (inch): 5.2
- Overall Length (inch): 5
- Overall Width (inch): 5.1
- Rotation: CW
- Shaft Outer Diameter (inch): 3-1/4
- Shaft Type: Keyed
- Sub Brand: GEAR PUMPS
- WATTS Vacuum BreakersDeskripsi:Hose connection vacuum breakers attach hoses to threaded faucets and prevent backflow of polluted water into potable water supplies. They are used where exposure to contaminated water may occur, such as swimming pools, dairy barns, photo labs, and gardening.
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- SATA 1-1/2inch Dr. Hydrualic WrenchDeskripsi:99052 1-1/2" Square Drive Hydraulic Wrench 1150-7650 N·m Product Description ● Precision-manufactured from a new, high-hardness aerospace aluminum-titanium alloy and high-strength alloy steel ● The reaction arm features 360° rotation and adjustment, and the tenon-type design facilitates position adjustment for varying working conditions ● The 360x180° oil inlet is universally adjustable ● Output accuracy is +/-3%, with a repeatability of +/-1% ● The unique chrome plating process provides excellent rust resistance, aesthetic appeal, and durability ● Dual anti-reverse jaws offer an anti-seize function, effectively improving work efficiency ● Compared to similar products, it boasts a lighter weight and smaller operating radius, making it suitable for a wider range of operating environmentsatribut:
- Drive Head (inch): 1-1/2
- Enerpac Workholding Hydraulic RamDeskripsi:Solid-plunger block-body hydraulic cylinders are single-acting, which means they provide movement in one direction and have an internal spring that returns the cylinder to its starting position.atribut:
- Body Material: Steel
- Single Acting/Double Acting: Single Acting
- Chromax Gas Duster (Semprotan Penghilang Debu)atribut:
- Volume (ml): 400
- Superform Hand Stacker Manual Hydraulic (Forklift Stacker Manual)atribut:
- Maximum Fork Height (mm): 1600
- Type: Hand Stacker Manual
- Parker Hydraulic Gear Pumpatribut:
- Shaft: 7/8inch Dia. 13 Tooth spline flat root side fit
- Cover Plate: Rear ported straight thread
- Displacement/Revolution Theoretical (L): 0.0575
- Displacement/Revolution Theoretical (cm³): 57535
- Displacement/Revolution Theoretical (gallons): 0.0152
- Displacement/Revolution Theoretical (inch3): 3511
- Maximum Pressure (bar): 152
- Maximum Pressure (psi): 2200
- Maximum Speed (rpm): 2500
- Pump Model: P16
- Section Size: 180
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
Daftar Harga hydraulic Terbaru October 2026
| YUKEN Hydraulic Cylinders CJT140 Type (Silinder Hidrolik) | Rp10.999.900 |
| YUKEN Hydraulic Cylinders F-CJT170 Type | Rp21.999.900 |
| Izumi Manual-Operated Hydraulic Type | Rp25.999.900 |
| Masada Hydraulic Pump | Rp9.999.900 |
| Enerpac Hydraulic Puller Set (Treker) | Rp82.999.900 |
| Parker Hydraulic Directional Control Valve | Rp3.499.900 |
| Phoenix Contact Tool | Rp599.900 |
| Enerpac Hydraulic Valve Manifold | Rp6.899.900 |
| Enerpac Standard Hydraulic Ram | Rp3.599.900 |
| VICKERS Pump Gear Hydraulic (Pompa Gear) | Rp19.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/feP110163554-1.jpg)



/pdP111323913-1.jpg)




/q2P109583938-1.jpg)





/40P106404144-1.jpg)
/9sP107635352-1.jpg)
/2wP104572104-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)