Enerpac Hydraulic Valve Manifold

Sebelum PPN:
Rp6.899.900 - Rp9.999.900
Spesifikasi
UNSPSC40141608
Connection#4 SAE
Max. Pressure - Hydraulic Valves (psi)5000
Port Size - Hydraulic Valves#4 SAE
Temperature Range (°F)32 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.
Feature
Valve Manifold Number of Stations 1 D03 Port Size - Hydraulic Valves #4 SAE Max Pressure - Hydraulic Valves 5 000 psi Body Material - Hydraulic Valves Ductile Iron Connection #4 SAE Mounting Hole Size 0.34 in Temp Range 32 Degrees to 180 Degrees F Overall Length 3 in Overall Width 3 1/2 in Overall Height 1 1/2 in For Use With DO3 Directional Valves

Ulasan Produk

Tidak ada ulasan

Halaman Terkait