SATA 1-1/2inch Dr. Hydrualic Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.999.900 - Rp299.999.900
Spesifikasi
Drive Head (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
99052 1-1/2" Square Drive Hydraulic Wrench 1150-7650 N·m Product Description ● Precision-manufactured from a new, high-hardness aerospace aluminum-titanium alloy and high-strength alloy steel ● The reaction arm features 360° rotation and adjustment, and the tenon-type design facilitates position adjustment for varying working conditions ● The 360x180° oil inlet is universally adjustable ● Output accuracy is +/-3%, with a repeatability of +/-1% ● The unique chrome plating process provides excellent rust resistance, aesthetic appeal, and durability ● Dual anti-reverse jaws offer an anti-seize function, effectively improving work efficiency ● Compared to similar products, it boasts a lighter weight and smaller operating radius, making it suitable for a wider range of operating environments

Ulasan Produk

Tidak ada ulasan

Halaman Terkait