WATTS Vacuum Breakers

Sebelum PPN:
Rp539.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose connection vacuum breakers attach hoses to threaded faucets and prevent backflow of polluted water into potable water supplies. They are used where exposure to contaminated water may occur, such as swimming pools, dairy barns, photo labs, and gardening.
Feature
Hose Connection Vacuum Breaker Size 3/4 in Connection Type GHT Material of Construction Lead Free Brass Seal Silicone Max Pressure 125 psi Temp Range 33 Degrees to 180 Degrees F Height 1 1/2 in Width 1 3/8 in Standards ANSI A112.1.3 ASSE 1011 Compliance ANSI A112.1.3 ASSE 1011 Lead Free

Ulasan Produk

Tidak ada ulasan

Halaman Terkait