VICKERS Pump Gear Hydraulic (Pompa Gear)

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC40151533
Continuous Pressure (Maximum) (psi)3000
Discharge Connection Size7/8\"-14
Displacement per Revolution (cu.in/rev)0.5
End Cap MaterialAluminium
Housing MaterialAluminium
Hydraulic Pressure Port LocationSide
Intake Connection17/16\"-12 SAE
Maximum Motor Speed (rpm)3600
Media Intake Connection Size17/16\"-12
Media Intake Connection TypeSAE
Motor Minimum Speed (rpm)750
Mounting Type2 Bolt SAE A
Overall Height (inch)5.2
Overall Length (inch)5
Overall Width (inch)5.1
RotationCW
Shaft Outer Diameter (inch)3-1/4
Shaft TypeKeyed
Sub BrandGEAR PUMPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
Feature
Hydraulic Gear Pump Displacement per Revolution 0.5 cu in/rev Media Intake Connection Size 17/16 In.-12 Discharge Connection Size 7/8 In.-14 Continuous Pressure- Maximum 3 000 psi Motor Speed - Maximum 3 600 RPM Motor Speed - Minimum 750 RPM Shaft Type Keyed Rotation CW Housing Material Aluminum Mounting Type 2 Bolt SAE A End Cap Material Aluminum Hydraulic Pressure Port Location Side Media Intake Connection Type SAE Overall Height 5.2 in Overall Length 5 in Overall Width 5.1 in

Ulasan Produk

Tidak ada ulasan