Motorola Handy Talky CP1300 (HT)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Memory Channels99CH
Battery Life (hour)Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
Channel Spacing (kHz)12.5/25 switchable
Dimensions High Capacity LiIon Battery (mm)120x55x40.7
Dimensions Lion Battery (mm)120x55x35.5
Dimensions NiMH Battery (mm)120x55x36.5
Dust & HumidityWeather resistant housing Meets MIL-STD810C/D/E/F
Frequency BandVHF
Frequency Range (MHz)136-174
Operating Temperature Range (°C)-30 to 60
SealingPasses rain testing per IP54
Shock & VibrationDiecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b

Ulasan Produk

Tidak ada ulasan