Icom Handy Talky (HT)
Sebelum PPN:
Rp2.599.900 - Rp3.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
| Wilayah Pengiriman | Estimasi Pengiriman |
|---|---|
| Jabodetabek & Karawang | 1 - 2 hari kerja |
| Jawa Barat | 1 - 5 hari kerja |
| Jawa Tengah | 2 - 6 hari kerja |
| Jawa Timur | 1 - 4 hari kerja |
| Bali | 2 - 7 hari kerja |
| Bangka Belitung | 3 - 12 hari kerja |
| Banten | 1 - 3 hari kerja |
| DI Yogyakarta | 2 - 6 hari kerja |
| Jambi | 3 - 8 hari kerja |
| Lampung | 2 - 5 hari kerja |
| Kalimantan | 3 - 14 hari kerja |
| Maluku | 3 - 10 hari kerja |
| Aceh | 3 - 10 hari kerja |
| Nusa Tenggara | 3 - 6 hari kerja |
| Papua | 3 - 10 hari kerja |
| Sulawesi | 3 - 7 hari kerja |
| Sumatera & Kep. Riau | 3 - 7 hari kerja |
| Sumatera Selatan | 2 - 6 hari kerja |
| Sumatera Utara | 2 - 10 hari kerja |
| Metode Pembayaran |
|---|
|
Transfer Bank : BCA Virtual Account Permata Virtual Account Mandiri Virtual Account BNI Virtual Account BRI Virtual Account |
| Kartu Kredit / Debit Online |
| GoPay |
| Cash on Delivery (COD)* |
| Pembayaran Tempo / Termin* |
| Down Payment* |
| Lihat Informasi Pembayaran Selengkapnya |
| *Klik pada metode pembayaran untuk informasi syarat & ketentuan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini
Informasi Produk
Feature
Icom IC-M25 including HT for marine, HT waterproof rating IPX7 can be submerged in water. Ht Icom when it falls into the water will float, and the screen light will turn on when it touches the water even though the HT is off, as well as if it falls in the water and the back is facing up there is a flashing red LED light making it easier to find it. With 1500mAh battery, use up to 11 hours (5-5-90 usage) This HT charger is a USB micro B which is commonly used by mobile phones / smartphones today, so the charger is not included in the box.Produk Terpopuler
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm (Cleaning Cloth) Biru Muda 1pc
Rp11.900
Ready Stock
Terjual > 5
Rating:
97%
(33)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1box(5reams)
Rp179.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
Standard Pen AE-7 (Pulpen / Bolpoin) ATK02092 Alfa Tip Black 0.5mm 1pc
Rp1.900
Ready Stock
Terjual > 5
Rating:
100%
(52)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
S036166619
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)
3M Red Buffer Pad 5100 (Pad Buffer Lantai) 16inch 1pc
Rp76.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 635ml 1pc
Rp15.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
Epson Ink Printer in Bottle 003 (Tinta Printer) Black 65ml 1pc
Rp109.900
Ready Stock
Terjual > 5
Rating:
98%
(49)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7) Produk berhasil dimasukkan ke keranjang belanja
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp40.900
Ready Stock
Terjual > 5
Rating:
100%
(89)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp23.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp60.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(37)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(77)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)


















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)



/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
