TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)

Kondisi Barang:
Sebelum PPN:
Rp4.699.900 - Rp7.199.900
Spesifikasi
MaterialHose:Polyurethane (Braided)
Total Hose Length (m)10
Width (mm)300
Depth (mm)111
Height (mm)330
Usage Pressure1.4MPa (14kgf/cm<sup>2</sup>)
SpecificationRatchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
AccessoriesMounting Bracket Set, Primary-side Hose 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can be mounted on the ceiling or wall.
- The hose is made of urethane and is strong against impact and light.
- Soft winding specification.
- Lightweight and safe resin coupler is used.
- Designed for durability.

Ulasan Produk

Tidak ada ulasan