Beli air hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDAIRE Coiled Air Hose AssemblyDeskripsi:These coiled air hose assemblies have a nylon tube and a nylon cover. They provide better dimensional stability than hoses with polyurethane tubes and polyurethane covers, which means they are more likely to retain their original dimensions when exposed to changes in their environment. They are also lightweight, which reduces the effort required to lift and move the hoses. These flexible nylon hoses can resist most chemicals and are used to carry compressed air to pneumatic tools and equipment in industrial job sites such as garages and service stations.atribut:
- UNSPSC: 40142002
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Brass
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Brass
- Hose Fitting B Type: MNPT
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Deskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- REELCRAFT Air Hose AssemblyDeskripsi:PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- Togawa Super Air Hose (Selang Angin)Deskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)Deskripsi:Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Material: Polyurethane
- Feature: Cold resistance / pressure resistance / flexibility
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Throughflow 20M Air HoseDeskripsi:Open drum 20m air hose reel. Easy wind reel mechanism. With high impact resistant drum and guide walls. 3/8inch air hose fitted with two ear hose clips and standard PCL couplings. 15bar working pressure. The axial supply allows the hose to be wound and unwound during operation. Supplied complete with 1.5m supply connection hose and wall mounting hooks. Temperature range -20 to 60 Degrees C.atribut:
- Length (m): 20
- Material: PVC
- Color: Clear
- Maximum Working Pressure (Psi): 218
- Air Hose (inch): 3/8
- Part Number: KEN2585100K
- Hakko Eightron NEW FLEX Air Hose (Selang Angin)Deskripsi:Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Orange
- Working Pressure (Bar): '0-15 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- PROXXON Air Hose (Selang Pengumpul Debu)Deskripsi:An air hose for the compressor.air hose.atribut:
- Applications: Air hose.
- SAMOA Oval Gear In Line Digital Grease MeterDeskripsi:High pressure oval gear meter with digital display. Batch display in grams (up to 9999 g) and permanent totalizer in kilograms (up to 999999 kg). Works with two 1,5 V AAA alkaline batteries.atribut:
- Compatible Fluids: Grease
- Target Product Type: Dispensing Valves Accessories
- Continental Bulk Air HoseDeskripsi:These bulk air hoses have a nitrile tube and a nitrile cover that resist oils, solvents, and aromatics. The hoses provide moderate oil resistance and are used to carry compressed air to pneumatic tools and equipment in industrial-service, construction, and low-pressure spray applications.
Daftar Harga air hose Terbaru October 2026
| SPEEDAIRE Coiled Air Hose Assembly | Rp389.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Angin) | Rp239.900 |
| INGCO Spiral Air Hose (Selang Sepiral / Selang Angin) | Rp189.900 |
| TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin) | Rp12.999.900 |
| TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin) | Rp109.900 |
| FESTO Plastic Tubing PUN-H Series (Selang Angin) | Rp129.900 |
| REELCRAFT Air Hose Assembly | Rp1.099.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.899.900 |
| Lippro Recoil Hose with Spring (Sellang Spiral / Selang Angin) | Rp69.900 |
| Togawa Super Air Hose (Selang Angin) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/3cP101001120-2.jpg)
/rrP106806999-2.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/6wP103642248-2.jpg)
/prP104818927-4.jpg)


/k5P106124725-2.jpg)
/3xP103659141-1.jpg)
/mtP102228821-2.jpg)

/njP106554847-1.jpg)
/P102529153-1.jpg)
/P102022986-1.jpg)
/niP110958846-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/SAMOA%20Oval%20Gear%20In%20Line%20Digital%20Grease%20Meter/cgP112259448-1.jpg)
/igP105523664-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)