Beli reel hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Hose Reel Box (Gulungan Selang Manual)Deskripsi:Slatted Metal Deck Box Hose Reel, Gulungan Selang dengan Box. Cocok untuk di taman, bisa taruh barang di atasnya.atribut:
- Capacity Hose Length (m): 50
- For Hose Size (inch): 1/2
- OKS High-pressure Hose Reel (Gulungan Selang)atribut:
- Fixed Input Side Connecting Part: Tapered external thread R1/2 for hose (tapered internal thread for hose with high-Pressure elbow)
- Retraction Method: Manual
- Finishing Material: Iron
- KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor)Deskripsi:Super mechanical strength and excellent abrasive resistanceSuperior heat and cold resistanceOil resistanceLight weightTemperature resistance from -20˚C ~ +60˚Catribut:
- Hose ID (mm): 8
- Hose OD (mm): 12
- Male PT Fitting (inch): 1/4BSPT
- Temperature Resistance From (°C): -20 to +60
- Kenmaster Hose Reel (Gulungan Selang Air)Deskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)atribut:
- Working Pressure: 0.7MPa
- Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
- Compatible Faucet Outer Diameter: 14 to 18mm
- Drum Material: Polypropylene (PP)
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- REELCRAFT Multipurpose Hand-Crank Hose Reels (Gulungan Selang)Deskripsi:Lightweight hand-crank hose reels with tubular-bases are designed for lighter duty applications that require longer lengths of hose. The tubular-base allows the inlet hose to be fed through the center of the tube frame to protect the hose. The open drum design provides smooth, even hose wrapping around the drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels with corrosion-resistant finish mount on the floor, wall, bench, or on a truck. Lightweight hand-crank hose reels with tubular-bases are used with air and water hoses for washdowns, agricultural spraying, and in maintenance/repair operations. Consider psi requirements when selecting a hose reel for specific applications.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Drive Type: Hand Crank
- Enclosed: No
- Fasteners Included: No
- Features: Designed For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
- For Dual Hose: No
- Handle Length (inch): 3-1/8
- Hose Capacity (ft): 100
- Hose Capacity (in I.D.): 3/8
- Hose Reel Primary Application: Air; Garden; Pre-Rinse; Washdown; Water
- Hose Reel Type: Free Standing Hose Reel; Vehicle Mount Hose Reel; Wall Mount Hose Reel
- Includes: Instructions
- Includes Gooseneck: No
- Includes Hose: No
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Maximum Operating Pressure: 5000
- Maximum Operating Temperature (°F): 210
- Minimum Operating Temperature (°F): -40
- Mount Base Height (inch): 4-1/4
- Mount Base Width (inch): 4-1/4
- Mount Hole Diameter (inch): 7/16
- Mounting Hole Center to Center Height (inch): 3-1/2
- Mounting Hole Center to Center Width (inch): 3-1/2
- Number of Mount Holes: 4
- Overall Dimensions LxWxH (in): 13-1/4x19-1/2x15-5/8
- Overall Height (inch): 15-5/8
- Overall Length (inch): 13-1/4
- Overall Width (inch): 19-1/2
- Reel Color: Black
- Reel Diameter (inch): 6
- Reel Finish: Powder Coated
- Reel Material: Steel
- Reel Width (inch): 8
- Seal Material: Nitrile
- Swivel Inlet Gender: Female
- Swivel Inlet Size (inch): 1/2
- Swivel Inlet Thread Size (in): 1/2 - 14
- Swivel Inlet Type: NPT
- Swivel Material: Brass
- Swivel Outlet Gender: Female
- Swivel Outlet Size (inch): 3/8
- Swivel Outlet Thread Size (in): 3/8 - 18
- Swivel Outlet Type: NPT
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- NIPPEI KIKI Handy Air Reel (Automatic Stopper)Deskripsi:A standard type that matches a wide range of work environments.You can freely handle the hose. Friction with the cover caused by inserting and removing the hose and cord will reduce the function of the reel and cause a malfunction. A guard plate is newly adopted so that it can be used for a long time in any work environment.A joint hose that can be replaced without disassembling.The tube connector makes it easy to attach and detach the reel.For automobile maintenance shops, various repair shops, production factories, various painting factories, gas stations, tire shops, woodworking factories, and steel furniture makers.atribut:
- Working Pressure (MPa): 1.4
- Hose Length (m): 10
- Depth (mm): 111
- Height (mm): 330
- Material: Hose: Polyurethane (with braid)
- Width (mm): 300
- TRUSCO Square, wih Stand,, JIS Class 2atribut:
- Material: Carbon tool steels
- JIS Standard: B7526
- Purpose of Use: 2 class product: For general work assembling, can manufacturing.
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- HATAYA Steel Hose Reel (Gulungan Selang Manual)atribut:
- Compatible Hose Inner Dia. x Outer Dia. (mm): 15x20
- Compatible Faucet Outer Dia. (mm): 15
- SHOWA Aluminum Hose Reel (Gulungan Selang Manual)Deskripsi:-Equipped with a bearing that can be lightly operated. .-Assembly Typeatribut:
- Roll Length: 150m
- Compatible Hose (Inner Diameter x Outer Diameter): 8.5x13.7 (mm)
- Materials (Main Body): Aluminium Alloy (A6063)
- TOLSEN Hose Reel (Gulungan Selang)Deskripsi:- Fits hose size up to 1/2″x45m- Folding handle- Simple click and lock assembly- Packing: color boxatribut:
- Material: PP
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- SAMOA Heavy Duty Hose Reel (Selang Gulung Otomatis)Deskripsi:Very tough construction able to stand regular use and abuse in Intensive Duty applications.Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.Full port shaft and swivel for no restrictions.Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.Large effective radial latching area for easier operation.Hose guide arm can be placed in different positions to accommodate any method of mounting.Narrow footprint allows accommodating more reels on the same surface.Hose reels with hose include 0.8 m inlet hose.Reel with arms in ceiling mounting position.
Daftar Harga reel hose Terbaru October 2026
| Non Brand Hose Reel Box (Gulungan Selang Manual) | Rp2.999.900 |
| OKS High-pressure Hose Reel (Gulungan Selang) | Rp17.999.900 |
| KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor) | Rp579.900 |
| Takagi Hose Reel (Selang Gulung Manual) | Rp519.900 |
| HATAYA Stainless Steel Hose Reel | Rp419.900 |
| Kenmaster Hose Reel (Gulungan Selang Air) | Rp199.900 |
| TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp4.699.900 |
| TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual) | Rp1.999.900 |
| TEKIRO Hose Air Reel (Selang Angin / Selang Gulung) | Rp669.900 |
| REELCRAFT Multipurpose Hand-Crank Hose Reels (Gulungan Selang) | Rp9.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/iaP110425658-1.jpg)
/lcP105410768-1.jpg)
/1xP107001069-1.jpg)
/P103021063-2.jpg)

/flP105642561-1.jpg)
/dmP101504490-2.jpg)
/P103021070-1.jpg)
/5gP103642196-5.jpg)
/ahP109427377-1.jpg)


/ivP107132679-1.jpg)

%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/6sP105558244-1.jpg)
/P102954881-1.jpg)
/4sP110004172-1.jpg)

/d9P107956477-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)