Beli hardness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  2. Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp25.999.900

    Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester digital dari Mitutoyo menyediakan pengukuran kekerasan logam yang cepat, akurat, dan mudah dibaca. Mendukung beberapa skala seperti HRC, HRB, dan HV.
    atribut:
    • Long Form Calibration Certificate: No
    • UNSPSC: 41111505
  3. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  4. Insize Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp35.999.900

    Insize Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power off
    atribut:
    • Accuracy: ±6HL
    • Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
    • Range: 800HLD
    • Power Supply: AAA Alkaline - 3pcs
    • Dimensions (mm): 150x80x24
    • Code: ISH-PHA
    • Min. Radius of Curved Surface (mm): 11
    • Minimum Thickness (mm): 5
    • Minimum Thickness of Layers (mm): 0.8
    • Minimum Weight (kg): 5
    • Output: Wireless IR and USB
    • Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
    • Working Temperature (°C): 0-50 (32-122°F)
  5. Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  6. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  7. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  8. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  9. Landtek Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp8.099.900

    Landtek Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Battery Indicator: Low Battery Indicator
  10. B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp119.999.900

    B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Hardness Range (N): 2-200
    • Accuracy: ± 1.5%
    • Probe Procession Range (mm): 3-40
    • Test Period: ≥ 30 S/P
    • Max Number in Each Group: ≤100 P
    • Voltage (V/Hz): 220/50
    • Power (W): 60
  11. LABO Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp28.999.900

    LABO Tablet Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Tablet hardness testers are instruments for detecting breaking hardness of tablet.Corporate standard (Tablet hardness tester) Q/12XQ0186-2020The tablet is loaded and pressed artificially.It has high accuracy press sensor and hardness data is displayed on LCD.It tests tablet hardness continuously.Test data is displayed and locked automatically, so can test be reset and cycled.Automation: auto-test, auto-diagnose, auto-alarm.
    atribut:
    • Diameter Display Resolution: Test Period-Max Number in Each Group
    • Diameter of Tablet Can be Tested (mm): 3-20
    • Dimensions (mm): 280x180x110
    • Hardness Accuracy (%): ±0.5 (Max. Range)
    • Hardness Range (N): 2-199.9
    • Power (W): 10
    • Power Supply (V/Hz): 220/50, 110/60
    • Probe Procession Range (mm): 3 to 20
    • Resolution (N): 0.1
    • Resolution (kg): 0.01
  12. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  13. Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp12.999.900

    Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  14. Maskot Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp26.999.900

    Maskot Tablet Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy (%): ±1.5
    • Hardness Range (N): 2~200
    • Voltage (V/Hz): 220/50
  15. AMTAST Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp31.999.900

    AMTAST Tablet Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    YPD-300D Tablet Hardness Tester | Penguji kekerasan Tablet YPD-300D memberikan referensi yang kuat untuk data uji yang relevan seperti kekerasan tablet, metode kemasan obat, kehandalan metode transportasi, tingkat hancur tablet dan pembuyaran tablet.YPD-300D tablet hardness tester menggunakan sirkuit sensor maju internasional, mekanisme pakan listrik untuk pengukuran otomatis. Tester ini mudah dioperasikan, uji presisi tinggi dan argumen nomor menunjukkan data pengukuran dengan intuitif.Ini dengan LCD (Liquid Crystal Display), mewujudkan percakapan manusia-mesin. Memiliki akurasi yang tinggi, pengulangan yang baik. Membaca yang jelas dan pengukuran yang Kg-N dapat diatur dalam perangkat lunak.
    atribut:
    • Max. Diameter Tablet (mm): 30
    • Power (W): 30
    • Resolution (kg): 0.01
    • Tablet Pressure Range (kg): 1-30
    • Testing Accuracy (%): 0.5 of Max. Distance
  16. Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp40.999.900

    Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
  17. Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp889.999.900

    Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
  18. Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
  19. Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
Daftar Harga hardness Terbaru October 2026
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)Rp25.999.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
Insize Digital Hardness Tester (Alat Uji Kekerasan)Rp35.999.900
Smart Sensor Hardness Tester (Alat Uji Kekerasan)Rp16.999.900
Mitech Digital Hardness Tester (Alat Uji Kekerasan)Rp17.999.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.899.900
Landtek Hardness Tester (Alat Uji Kekerasan)Rp8.099.900
B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)Rp119.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)