Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Maximum Load (kg)150
Load Range (kg)60,100,150
Initial Range Load (kg)10
Maximum Test Height (m)108
Depth Of Throat (m)135
Maximum Depth Of Spindle Below Base (m)50
Machine Height (m)630
Size Of Base (m)180x465

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness Tester
This hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.
Manual testing process, no need for electric controlling
Use
This hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.

Ulasan Produk

Tidak ada ulasan