Linshang Leeb Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp10.999.900 - Rp23.999.900
Spesifikasi
Accuracy (HL)±12, ±6 (typical)
Repeatability (HL)6
Resolution (HL)1
Storage Temperature/Humidity Range (°C/%RH)-10 to 60/0 to 85 (no condensation)
Working Temperature Range (°C/%RH)-10 to 50/0 to 85 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.

LS251D Leeb Hardness Tester conforms to the following standards:
GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method
GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester
GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion
JB/T 9378-2001 Industry standard of Leeb hardness tester
JJG 747-1999 Verification regulation of Leeb hardness tester

Content:
Leeb Hardness Tester 1 Set
Standard Leeb hardness block 1 pcs
Nylon Brush 1 pcs
Small support ring 1 pcs
1.5V AA alkaline battery 2 pcs
User Manual 1 pcs
Calibration   Report 1 pcs
Plastic Case 1 pcs
Feature
Using advanced digital probe technology
The tester uses advanced digital probe technology, and the digital signal processing is done directly on the probe, which is not easy to interfere with and provides excellent test accuracy.

Direction sensor inside the probe will compensate the measurement errors in different impact directions automatically
The instrument can measure at any angles. Featuring a built-in direction sensor, the probe can automatically compensate the measurement errors in different impact directions. Multi-angle measurement is easy.

Providing various hardness scales to switch, no more tedious manual check table
LS251D hardness tester provides a variety of hardness scales, which can be converted between Leeb (HL), Vickers (HV), Brinell (HB), Shore (HS) and Rockwell (HRA/HRB/HRC) eliminating the cumbersome steps of manual table lookup. Besides, it can not only test hardness but also the strength of materials enlarging the functions.

High-precision, ensuring that it can pass the inspection of the Chinese authoritative metrology institute
The measuring accuracy of LS251D can reach ± 6HL ensuring that it can pass the inspectionof the Chinese national authoritative metrology institute.

QC inspection
The tester can set the upper ad lower limits and judge whether the hardness of the materials is qualified which is convienent for batch inspection.

Statistics function
The tester can automatically count the maximum value, minimum value, and average value of the lastest 9 measured values.

Providing Calibration
Users can calibrate the standard parts to eliminate the error.

- LCD screen, high brightness and easy for reading in dark environment
- Low power consumption, and two AA alkaline batteries, which can work continuously for more than 100 hours
- Equipped with standard Leeb hardness standard test block, the user can save the cost of subsequent test block consumables
Use
LS251D Leeb Hardness Tester is suitable for testing the hardness of materials such as steel, cast steel, alloy steel, stainless steel, gray cast iron, ductile iron, cast aluminum alloy, copper-zinc alloy, copper-tin alloy, pure copper and forged steel. The instrument can be widely used in machine tool guides, automotive chassis, heavy workpieces, mold cavities, bearings, pressure vessels and installed machinery or assembly parts and can help manufacturers to carry out product quality inspection and reasonable process analysis.

Ulasan Produk

Tidak ada ulasan