Insize Digital Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Accuracy±6HL
DisplayHardness HL, conversion hardness, impact direction, test times, average value, material, date
Range800HLD
Power SupplyAAA Alkaline - 3pcs
Dimensions (mm)150x80x24
CodeISH-PHA
Min. Radius of Curved Surface (mm)11
Minimum Thickness (mm)5
Minimum Thickness of Layers (mm)0.8
Minimum Weight (kg)5
OutputWireless IR and USB
Resolution1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
Working Temperature (°C)0-50 (32-122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Large LCD display with backlight
- Communicate with printer via wireless IR
- Low and high limits setting with judgement
- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa
- Automatic power off

Ulasan Produk

Tidak ada ulasan

Halaman Terkait