Beli handpiece di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PFERD Handpiece Straight (Handpiece Lurus)Deskripsi:- Handpiece HA 6 Z SP 3.0 DPF/SRF - Handpiece with 2.34 mm collet on request - Angle handpiece WZ 4 A G16 - When used with a 6 mm collet, the maximum permitted rotational speed is 15,000 RPM - For type with belt grinder attachment BSVH 24, see page 109 - Angle handpieces WZ 7B G22 and WZ 10 B G28 - For version with belt grinder attachment BSVH 36, see page 109 - Angle handpieces with telescopic system - Telescoping fixed to maximum length - WZT 6 3.0 DPF/SRF – Dimensions 35 x 255 mm - WZH 6 45° 6.0 DPF/SRF – Dimensions 45 x 260 mm - Flexible special handpiece FSH G28 - This handpiece can be bent once up to a bending radius of 200 mm (as per customer specification) - Special lengths available on request Classification - profi class 5.0 EAC979c001 - eclass 8.1 21059290 - eclass 7.0 21043690 - eclass 4.1 21051813atribut:
- Speed (rpm): 24000
- Incl. Collect Diameter (mm): 3
- Diameter (mm): 22
- Length (mm): 139
- PFERD HandpieceDeskripsi:Straight handpiece with 6 mm collet and sliding coupling G28/ dia. 28 mm.atribut:
- Length (mm): 160
- PFERD Type: HA 10 G28
- Collet Group: 6
- Dia (mm): 35
- Handpiece-Side Coupling Dia. (mm): 28
- Include Dia Collet (mm): 6
- Maximum Rotation Speed (rpm): 18000
- URAWA Rotary Handpiece (One-piece Type)Deskripsi:- 3mm collet chuck- Handpiece Stand- Carbon Brushatribut:
- Outer Dia. (mm): 28
- Total Length (mm): 157
- Dedicated Controller: UC900
- Collet Mounted (mm): 2.34
- WESTWARD Butane Soldering Iron Handpiece OnlyDeskripsi:3-in-1 butane tools can be paired with compatible tips to be used as a soldering iron, flameless heat tool, or open-flame torch. Typical applications include soldering and desoldering, removing surface-mount components, and heat-shrink tubing.atribut:
- Flame/Temperature Control: Adjustable Temperature
- Ignition Type: Self-Igniting
- Included Tip Type: Conical
- Maximum Torch Temperature (°F): 2372
- Series: PRO
- Tool Function: Soldering Iron
- UNSPSC: 23171507
- Maxima EX Handpiece Extension Cordatribut:
- Length (m): 3
- Phoenix Tapware Wall Shower System Vivid Slimline (Pancuran Dinding)Deskripsi:Ceramic 180° rotary diverter to switch between handpiece and a second connected outletSingle function handpiece with easy-clean hoseHigh quality, solid brass backplateatribut:
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 3 star - 8L/min REG NO. S13708
- AS ONE Drill Master TAKUMIX SHINEatribut:
- Size (mm): Oscillator/200x250x130, Handpiece/30, L 140, Cord/1.5 m
- Frequency (kHz): Mode 1/20 to 23, Mode 2/39 to 49
- Power Supply: AC100V to 230 V 50/60 Hz
- Maximum Output Power (W): 50
- Phoenix Tapware Pull Out Sink Mixer Lexi MKII (Keran Wastafel)Deskripsi:Two function handpiece with stainless steel braided hoseColoured H&C indicatorsBrass constructionatribut:
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 6 star - 4.5L/min REG NO. T37482
- URAWA Minitor Jet 2Deskripsi:- 3mm collet chuck- Handpiece Stand- Carbon Brushatribut:
- Handpiece Dimension (mm): 27.5x143
- Specifications: Uses a set of motor handpiece (MJ13) and controller (UC230)
- Attached Collet (mm): 2.34
- Maximum Torque (N-cm): 3.4 (350g/cm)
- No-load Speed (minute): 3500 to 35000
- Power Cord Length (m): 1.5
- Wipro Jig Saw Bladeatribut:
- Material: HSS
- Phoenix Tapware Vivid Slimline Multi Function Sink MixerDeskripsi:360° swivel spout for enhanced functionalityTrigger handpiece with internal diverter for seamless water transition from spout to veggie sprayFlexible stainless steel braided hose and brass constructionatribut:
- Color: Chrome
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 6 star - 4.5L/min REG NO. T27067
- Phoenix Tapware Vivid Slimline Tall Spring Sink MixerDeskripsi:Flexible stainless steel, braided hose for enhanced functionality (non pull-out)Dual function handpiece with rocker switch – aerated flow and veggie spray360° swivel spout for enhanced functionalityatribut:
- Color: Chrome
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 5 star - 5L/min REG NO. T26727
- Phoenix Tapware Shower Twin Pina (Pancuran Tiang)Deskripsi:Top water inlet fits onto existing 1/2inch plumbingBuilt-in, rotary diverter to switch from overhead shower to handpieceBrass railatribut:
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 4 star - 6L/min REG NO. S14401
- Phoenix Tapware Twin Shower Teva (Pancuran)Deskripsi:Top water inlet fits onto existing 1/2inch plumbingBuilt-in, rotary diverter to switch from overhead shower to handpieceSupported by a 7 year warrantyatribut:
- Pressure Rating (kPa): 150-500
- Temperature Rating (°C): 1-75
- WELS Rating: 4 star - 6L/min REG NO. S14564
- NAKANISHI E-max EVOIution Torque SetDeskripsi:- Hand piece holder- Handpiece Stand- Power cord, spanner- Pin Spanner- L-shaped spanneratribut:
- Power Consumption Rated (W): 28
- Motor Hand Piece Weight (g): 239
- Collet Chuck (mm): φ3.0/φ2.35
- Input Voltage/Frequency (V/Hz): AC100/50-60
- Maximum Torque (cN-m): 4.8
- No-load Speed (minute): 1000 to 25000
- Specifications: Special dust-proof mechanism(PAT.)
- Maxima EX Rotary Handpieces (Mesin Bor Listrik)Deskripsi:Rotary Handpiece Two-piece constructionatribut:
- Standard Collet Size (mm): 2.35, 3
- Special Collet Size (mm): 3.175
- Rated Input Voltage (V) : 0-30 DC
- ARGOFILE Star P30 Setatribut:
- Input Voltage (V): AC100 50/60Hz
- Outer Diameter (mm): 25
- No Load Rotation Speed (rpm): 33000
- Overall Length (mm): 143
- Power Supply (V): 100
- Rated Input (VA): 100
- Shaft Diameter (mm): 3
Daftar Harga handpiece Terbaru November 2026
| PFERD Handpiece Straight (Handpiece Lurus) | Rp15.999.900 |
| PFERD Handpiece | Rp17.999.900 |
| URAWA Rotary Handpiece (One-piece Type) | Rp14.999.900 |
| WESTWARD Butane Soldering Iron Handpiece Only | Rp1.799.900 |
| ebro Handpiece-inlay | Rp6.099.900 |
| Maxima EX Handpiece Extension Cord | Rp2.199.900 |
| Phoenix Tapware Wall Shower System Vivid Slimline (Pancuran Dinding) | Rp14.999.900 |
| AS ONE Drill Master TAKUMIX SHINE | Rp52.999.900 |
| Phoenix Tapware Pull Out Sink Mixer Lexi MKII (Keran Wastafel) | Rp8.499.900 |
| Wipro Joint | Rp259.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/dtP103741497-1.jpg)

/jpP105552709-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/WESTWARD%20Butane%20Soldering%20Iron%20Handpiece%20Only/kpP107716745-1.jpg)


/hnP106393635-1.jpg)

/ocP106392876-1.jpg)






/fyP106393574-1.jpg)
/fgP106393556-1.jpg)

/nkP103750848-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)