Phoenix Tapware Pull Out Sink Mixer Lexi MKII (Keran Wastafel)

Sebelum PPN:
Rp8.499.900 - Rp14.999.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating6 star - 4.5L/min REG NO. T37482

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two function handpiece with stainless steel braided hose
Coloured H&C indicators
Brass construction
Feature
Two function handpiece with stainless steel braided hose
Coloured H&C indicators
Brass construction
Designed in Australia
Durable high quality finish
Stylish design to suit any modern kitchen interior

Ulasan Produk

Tidak ada ulasan