Phoenix Tapware Vivid Slimline Multi Function Sink Mixer

Sebelum PPN:
Rp15.999.900
Spesifikasi
ColorChrome
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating6 star - 4.5L/min REG NO. T27067

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
360° swivel spout for enhanced functionality
Trigger handpiece with internal diverter for seamless water transition from spout to veggie spray
Flexible stainless steel braided hose and brass construction
Feature
360° swivel spout for enhanced functionality
Trigger handpiece with internal diverter for seamless water transition from spout to veggie spray
Flexible stainless steel braided hose and brass construction
35mm ceramic cartridge with 15 year warranty
Designed in Australia
Durable, high quality finish
Thin, elegant, fixed pin lever design to complement any contemporary space

Ulasan Produk

Tidak ada ulasan