URAWA Minitor Jet 2

Sebelum PPN:
Rp22.999.900
Spesifikasi
Handpiece Dimension (mm)27.5x143
SpecificationsUses a set of motor handpiece (MJ13) and controller (UC230)
Attached Collet (mm)2.34
Maximum Torque (N-cm)3.4 (350g/cm)
No-load Speed (minute)3500 to 35000
Power Cord Length (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 3mm collet chuck
- Handpiece Stand
- Carbon Brush
Feature
- Compact, lightweight, high performance and affordable.
- Simple design that gives priority to ease of use.
- Continuous use from low speed rotation to high speed rotation is OK.

Ulasan Produk

Tidak ada ulasan