Beli forklifts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  2. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  3. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  4. Mitsubishi Forklift Gasoline (Truk Forklift)
    Mulai

    Rp279.999.900

    Mitsubishi Forklift Gasoline (Truk Forklift)
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
  5. HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    Mulai

    Rp429.999.900

    HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    atribut:
    • Rated Capacity (kg): 1500
    • Mast Type: M300, 2-Stage
    • Lifting Height (mm): 3000
    • Long Fork (mm): 920
    • Charger: 80V / 100A
    • Load Center (mm): 500
    • Tyre Type: Pneumatic
  6. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  7. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  8. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  9. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  10. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  11. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  12. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
  13. VMAX Forklift (Truk Forklift)
    Mulai

    Rp439.999.900

    VMAX Forklift (Truk Forklift)
    Deskripsi:
    -Power system : Equipped with chinese powerful and rellable engines with excellent environmental performance original imported Isuzu, Mitsubishi and cummins engines are optimal.-Heavy-duty driving axle : Install heavy-duty driving axle to ensure safety work at bad working conditions.-Hydraulic system : Adopt advanced load sense technology which offers flow for steering system to save energy, protect envoironment, and lower the system heat.
    atribut:
    • Max. Lift Height of Fork (Standard) (mm): 3000
    • Operating Type: Drive In Seat
    • Power Tyoe: Diesel
  14. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  15. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  16. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  17. BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Mulai

    Rp1.099.999.900

    BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Deskripsi:
    Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
    atribut:
    • Battery (V): Lithium 80
    • Charger (A): 200
    • Lifting (mm): 3000
    • Capacity (kg): 5000
    • TIRE: Solid
    • Fork (mm): 1070
    • Mast (stage): 2
  18. NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    Mulai

    Rp359.999.900

    NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    atribut:
    • Operator Type: Seated
    • Max. Lifting Height: 3000mm
    • Load Center: 500mm
    • Fork Dimensions-L/W/T: 920x100x35mm
    • Lifting Speed Laden/Unladen (mm/s): 125/170
  19. Shibata(Forklift) Rearview Forklift Mirror (Kaca Spion Forklift)
    Mulai

    Rp469.900

Daftar Harga forklifts Terbaru October 2026
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
Mitsubishi Forklift Gasoline (Truk Forklift)Rp279.999.900
HELI Forklift Electric G2 Series (Truk Forklift Elektrik)Rp429.999.900
GRAM Forklift Scale (Truk Forklift)Rp109.999.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900
IMOW Forklift Electric (Truk Forklift Elektrik)Rp349.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)