KRISBOW Pallet Mover F4

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900 - Rp35.999.900
Spesifikasi
PowerElectric
Operation TypePedestrian
Lifting Height (mm)105
Aisle with Pallet (mm)2160
Battery TypeLithium
Turning Radius (mm)1360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Fast battery charging process, efficient, and long-term use
-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure
-Unit control becomes easier and lighter
Feature
-Strong structure and Li-ion heart
-Upgraded tiller head for ergonomics
-Plug in & out Li-ion batteries maximize flexibility

Ulasan Produk

Tidak ada ulasan