Beli gear box mesin cuci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Hub. Dia (mm): 38
- Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Deskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
- DAYTON Manual Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Lever chain hoists are hand-operated and raise, lower, or pull loads.atribut:
- UNSPSC: 24101602
- Chain Material: Alloy Steel
- For Outdoor Use: Yes
- Includes Brake: Brake Included
- Includes Clutch: Clutch Included
- Lifting Hook Material: Alloy Steel
- Lifting Hook Type: Hook with Safety Latch
- Mount Type: Hook Mounted - No Trolley
- Number of Load Chains: 1
- Number of Reeves: 1
- ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)Deskripsi:Horizontal pulling (horizontal direction), for liftingatribut:
- Gear Ratio: 4.1 : 1
- Dimensions (WxL) (mmxm): 6.35x15
- ALDO Hand Winch Auto BrakeDeskripsi:Auto brake system
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Way/Speed: 2way/1speed
- Kiramas Water Barrel (Tong Air / Drum Plastik)Deskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
Daftar Harga gear box mesin cuci Terbaru October 2026
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp349.900 |
| POWERTEC Hand Winch Body Only (Alat Derek Manual / Katrol Manual) | Rp249.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp5.799.900 |
| Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp879.900 |
| Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual) | Rp1.699.900 |
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp18.999.900 |
| Sellery Hand Winch (Alat Derek Manual / Katrol Manual) | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/i3P103080651-4.jpg)
/nmP114316850-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742444-2.jpg)
/2yP105300106-1.jpg)
/90P109241324-1.jpg)
/1vP103951067-4.jpg)
/P102742532-2.jpg)
/epP104627529-1.jpg)
/g2P106481578-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742523-2.jpg)
/puP107570930-1.jpg)
/nwP114316860-1.jpg)
/gvP109371607-1.jpg)
/3sP110332136-1.jpg)

/66P103459222-2.jpg)
/20P105300072-1.jpg)
/cxP103951465-6.jpg)
/2eP103639086-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)