Beli float valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOBBY Float Valvesatribut:
- UNSPSC: 40141610
- Mounting: Bulkhead
- Valve Flow - Pressure (1) (psi): 35
- Valve Flow - Pressure (2) (psi): 85
- Non Brand Float Valveatribut:
- UNSPSC: 40141610
- Connection: NPT
- Mounting: Pipe
- Kenmaster Pelampung Air KuninganDeskripsi:- Kran dari Kuningan- Berkualitas- Mudah digunakan- Model ball-floater berbentuk bola pelampung yang mengatur buka-tutup air sesuai dengan level air dalam toren. Sistem ini murni mekanis. Saat level air dalam toren turun mencapai level low dari ball-floater, maka alat ini secara mekanis akan membuka aliran air untuk pengisian. Bila level air sudah mencapai level high dari ball-floater, maka aliran air akan ditutup secara mekanis juga. Jadi sistem kerjanya adalah keran yang bisa buka-tutup secara otomatis. Jantung Kran terbuat dari kuningan sehingga tidak karatan.atribut:
- Tape Material: Kuningan
- Size (inch): 1
- BOB Float Valvesatribut:
- UNSPSC: 40141610
- Connection: NPT
- Product Type: Float Valve
- Valve Flow - Pressure (2) (psi): 85
- WATTS Float Valves With FloatDeskripsi:These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.atribut:
- UNSPSC: 40141610
- Float Material: Polyethylene
- Maximum Pressure: 100
- Maximum Temperature (°F): 140
- Rod Material: Brass
- Valve Flow - Flow (1) (gpm): 1.5
- Valve Flow - Flow (2) (gpm): 3
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- KERICK Float Valves With FloatDeskripsi:These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.atribut:
- UNSPSC: 40141610
- Float Material: Polyethylene
- Float Size (inch): 1-1/2x4
- Maximum Pressure: 100
- Standards: NSF
- Valve Flow - Flow (1) (gpm): 1.3
- Valve Flow - Flow (2) (gpm): 1.6
- Valve Flow - Pressure (1) (psi): 40
- Valve Flow - Pressure (2) (psi): 60
- Valve Material: PVC
- HUDSON VALVE Self Contained Float ValvesDeskripsi:These self-contained fill valves employ fluid pressure, rather than a lever arm and ball to close the valve. The innovative design features durable, glass-filled nylon body construction, with stainless steel, silicone, and ABS plastic internal components.atribut:
- UNSPSC: 40141610
- Connection (in FNPT): 1/2
- Diameter (inch): 2-1/2
- Flow Rate (gpm): 5 To 40
- Height (inch): 5-1/2
- Material of Construction: ABS Plastic
- Maximum Pressure: 100
- Temperature Range (°F): 0 to 150
- SAN-EI Pelampung Air Otomatisatribut:
- Material Tap & Stick: Brass
- Floating Ball Material: HDPE (High Density Polyethylene)
- WATTS Float Valvesatribut:
- UNSPSC: 40141610
- Body Material: Bronze
- Maximum Temperature (°F): 180
- Rod Material: Brass
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- Valve Material: Bronze
- VTV Valve Ball Float Steam TrapDeskripsi:VTV Valve is a leading manufacturer of quality valve products. Designed and engineered to the highest possible standards, our valve range is found in a substantial array of applications in almost all industries, from Petrochemical, Oil and Gas, Chemical, to power generation and Pulp & Paper.atribut:
- Body: Cast Steel
- Ball: SS304
- Differ Pressure: 4 bar
- Connection End: Flange PN16
- Biologix Tabung Centrifugeatribut:
- Material: PP; Tubes: made of strong, highly transparent medical grade polypropylene; Flat-top caps: made of medical grade polyethylene; Plug-seal screw on caps: made of medical grade polypropylene
- Volume (ml): 15
- Sterile: Yes
- Working Temperature (°C): Stable from -20 to 121 (except flat-top cap)
Daftar Harga float valve Terbaru March 2026
| BOBBY Float Valves | Rp369.900 |
| Non Brand Float Valve | Rp489.900 |
| KAKUDAI Floating Tap | Rp999.900 |
| SAN-EI Floating Ball | Rp42.900 |
| YUTA Floating Valve | Rp81.900 |
| Onda Floating Valve | Rp259.900 |
| Kenmaster Pelampung Air Kuningan | Rp96.900 |
| Daytona Float Valve (Clip Clip) | Rp369.900 |
| RYUICHI Floating Valve | Rp129.900 |
| BOB Float Valves | Rp699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P102668993-1.jpg)