Beli foot valve mizu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCDeskripsi:Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.atribut:
- Color: Gray
- Material: PVC
- Seat: EPDM, VITON, NBR
- O-Ring: EPDM, NBR
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- RYUICHI Foot Valve PVCatribut:
- Material: PVC
- ZUKI Foot Valve SocketDeskripsi:Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
- ARITA Foot Valve Connectionatribut:
- Nominal Pressure (bar): PN 6
- Seal Test Pressure (bar): 10
- Strength Pressure (bar): 9
- Suitable Medium: Water
- Suitable Temperature (°C): <60
- EMC Foot Valveatribut:
- Series No.: F: F series foot valve
- Poer Size (inch): 1/4
- Positions: 2:2 positions
- Valve body size: 2:2Series
- Working Medium: Clean air(After 40 μm filteration )
- Acting Type: Eksternal control
- Lubrication: Not required
- Maximum Pressure (MPa): 1.2
- Working Pressure (MPa): 0~0.8
- Working Temperature (°C): -5~60
- Sandisk Extreme Portable SSDDeskripsi:Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!atribut:
- Interface: USB 3.2 Gen 2
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Sandisk Extreme Pro Portable SSDDeskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Kitz Foot Valve (FT Series)atribut:
- Material (disk): NBR
- Cap Material: CAC
- Body Material: CAC
- Connection Method: The screw-shaped
- Fluid Used: water
- Maximum Working Pressure (MPa): 0.49 (+80°C below the static running water)
- Shape: straight
- Type: The foot valve
- King Da Jeng (KDJ) Foot Valve Flange Endatribut:
- End Type: Flanged
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- MDT Foot Valve with ScreenDeskripsi:#34;MDT #34; Foot Valve with Screen, GG25, PN16atribut:
- Body: GG25 (Cast Iron)
- Disc: GG25 (Cast Iron)
- Pressure (bar): 16
- Screen End Standard: Flanged PN16
- Seat: EPDM
- Spring: SUS304
- Temperature (°C): 120
- Kitz Foot Valve (FT Series)atribut:
- Dimension D1 (mm): Rc3
- Material (disk): NBR
- Cap Material: CAC
- Dimensions d (mm): 116
- Dimension H (mm): 100
- Body Material: CAC
- Connection Method: The screw-shaped
- Dimension D (mm): Φ75
- Dimensions d2 (mm): G3
- Fluid Used: water
- Maximum Working Pressure (MPa): 0.49 (+80°C below the static running water)
- Nominal Diameter A: 80
- Nominal Diameter B: 3
- Shape: straight
- Type: The foot valve
- JIWINS Ingredient Binatribut:
- Size (L): 102
- CM Foot Valve Socket Endatribut:
- Material: PVC
- Samiplast Foot Valve Socket Connectionatribut:
- End Connectors: Flange
- Working Pressure: PN10
- Connection: Flange
- Seal: EPDM
- Avaliable On: DIN Std
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- Airtac Foot Pedal Valveatribut:
- Fluid: Air (to be filtered by 40μm filter element)
- Pressure Range (MPa): 0 to 1.0 (0-145Psi)
- Lubrication: Not Required
- Operating: Acting type controlled by foot normally closed
- Proof Pressure (MPa): 1.5 (215Psi)
- Temperature (°C): - 20 to 70
- Asahi AV Ball Foot Valveatribut:
- Dimension L (mm): 121
- Body Material: C-PVC
- Color: Red Tea
- Connector: Socket Type
- Dimension D1 (mm): 32.16
- Material (Main Unit): C-PVC
- Material (Seal): EPDM
- Nominal Diameter A: 25
- Standard: JIS
- Taper 1/T: 1/34
- Type of Connection: Socket Type
- Valve Type: Ball Foot Valve
Daftar Harga foot valve mizu Terbaru January 2026
| King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC | Rp54.900 |
| Tozen CI Foot Valve Flange End JIS 10K | Rp969.900 |
| CM Swing Foot Valve Flange End | Rp879.900 |
| RYUICHI Foot Valve PVC | Rp19.900 |
| ZUKI Foot Valve Socket | Rp95.900 |
| ARITA Foot Valve Connection | Rp379.900 |
| EMC Foot Valve | Rp239.900 |
| Sandisk Extreme Portable SSD | Rp3.699.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| Sandisk Extreme Pro Portable SSD | Rp6.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%20Saringan%20Pipa%20Foot%20Klep%20PVC/cvP105216463-1.jpg)

/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)

%20Khusus%20Lain/ZUKI%20Foot%20Valve%20Socket/7jP109457271-1.jpg)



/5eP101000194-3.jpg)

/P103052621-1.jpg)
%20Foot%20Valve%20Flange%20End/fqP110993566-1.jpg)

/P103051084-1.jpg)

/CM%20Foot%20Valve%20Socket%20End/rhP109532989-2.jpg)

%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)