KERICK Float Valves With Float

Sebelum PPN:
Rp229.900 - Rp279.900
Spesifikasi
UNSPSC40141610
Float MaterialPolyethylene
Float Size (inch)1-1/2x4
Maximum Pressure100
StandardsNSF
Valve Flow - Flow (1) (gpm)1.3
Valve Flow - Flow (2) (gpm)1.6
Valve Flow - Pressure (1) (psi)40
Valve Flow - Pressure (2) (psi)60
Valve MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.
Feature
Float Valve Kit Length and Mounting Size 6-1/2 in x 1 in Size 3/8 in Connection Type MNPT Valve Material PVC Float Material Polyethylene Float Size 1-1/2 in x 4 in Valve Flow - Pressure (1) 40 psi Valve Flow - Flow (1) 1.3 gpm Valve Flow - Pressure (2) 60 psi Valve Flow - Flow (2) 1.6 gpm Max Pressure 100 psi Standards NSF

Ulasan Produk

Tidak ada ulasan