KECKLEY Float Valves (Katup Bola Pelampung)

Sebelum PPN:
Rp33.999.900 - Rp53.999.900
Spesifikasi
UNSPSC40141610
ConnectionNPT
Connection TypeNPT
FeaturesInternal Pilot Control
Float MaterialStainless Steel
Float Size (inch)7
Includesand Ball; Lever; Rod
MountingHorizontal Piping
Product TypeGlobe Float Valve
Rod Length (inch)16
Rod MaterialBrass
Rod Thread (in)5/16-18
SeatSingle
ServiceDead End
StyleType 7
Valve Flow - Pressure (1) (psi)1
Valve Flow - Pressure (2) (psi)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Globe Float Valve Mounting Horizontal Piping Size 2 in Connection Type NPT Rod Thread 5/16 In.-18 Rod Length 16 in Rod Material Brass Body Material Iron Valve Flow - Pressure (1) 1 psi Valve Flow - Flow (1) 61 gpm Valve Flow - Pressure (2) 40 psi Valve Flow - Flow (2) 384 gpm Max Pressure 50 psi Max Temp 35 Degrees to 125 Degrees F Features Internal Pilot Control Compliance N/A Includes and Ball Lever Rod Valve Material Iron Float Material Stainless Steel Float Size 7 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait