HUDSON VALVE Self Contained Float Valves

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC40141610
Connection (in FNPT)1/2
Diameter (inch)2-1/2
Flow Rate (gpm)5 To 40
Height (inch)5-1/2
Material of ConstructionABS Plastic
Maximum Pressure100
Temperature Range (°F)0 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These self-contained fill valves employ fluid pressure, rather than a lever arm and ball to close the valve. The innovative design features durable, glass-filled nylon body construction, with stainless steel, silicone, and ABS plastic internal components.
Feature
Self Contained Float Valve Connection 1 in FNPT Material of Construction ABS Plastic Max Pressure 100 psi Temp Range 0 to 150 Degrees F Flow Rate 5 To 40 gpm Diameter 3 3/4 in Height 5 in Standards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait