Beli filter fuel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)Deskripsi:MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.atribut:
- SNI License: Yes
- SNI Number: 5919.778/75.100/VI/2021
- SAKURA Fuel Filter for MitsubishiDeskripsi:· Sistem keamanan.
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- ELECOM Privacy Filter Lcd Protective Film Peep Prevention Blue Light Cut Uv for PcDeskripsi:Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.atribut:
- Material: PET, UV curable resin (louver layer)
- Surface Hardness: 3H
- Function: Antistatic
- Included Accessories: Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6
- Blue Light Blocking: O
- Blue Light Blocking Rate (%): About 50
- Filter Thickness (mm): 0.4
- Mounting: Sticker
- Privacy Protection: O
- Reflectance (%): 5.5
- Touch panel method: Correspondence
- UV Shading Rate (%): 99
- Visible Light Transmittance (%): About 75
- Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Seriesatribut:
- Length (mm): 20000
- Width (mm): 2000
- Depth (mm): 20
- Air Flow (m³/hour): 3400
- Media Area (m²): 40
- Pressure Drop (Pa): 25
- Union Filter Fuel Filter Spin Onatribut:
- Filter Type: Fuel Filter
- Type Detail: Spin On
- monotaro Motorcycle Fuel (Gasoline) FilterDeskripsi:Since it is transparent, you can easily check the degree of dirt visually. Simply install it by simply selecting the one with the fitting part of the filter side fitted by measuring the inner diameter of the fuel hose from the gasoline tank.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: Paper filtration specification
- GPI Filter for Fuel Transfer PumpDeskripsi:Cannister-style fuel filters screw directly onto the filter assembly, making them easier to replace than cartridge-style fuel filters.atribut:
- UNSPSC: 40161513
- Compatible with Brand: GPI-GPRO
- Filter Type: Particulate
- Filters: Particulate
- Maximum Operating Pressure (psi): 50
- Parker Racor Fuel Filter WS AssemblyDeskripsi:FILTER-Fuel (Racor 320R-RAC-01). Gasoline Fuel Filter Water Separator – Racor Spin-on Series.Marine Spin-on FF/FS with Engineering Plasticatribut:
- Weight (kg): 0.96
- Flow Rate (gph): 60(227Lph)
- Port Size: 1/4-18 NPTF
- Micron Rating: 98% @10Micron
- Width (inch): 4(102mm)
- Height (inch): 9.4(239mm)
- Depth (inch): 4(102mm)
- Volume (m³): 0.0042
- PISCO Vacuum Filter Large Capacity Union Typeatribut:
- Material: Filter cover: PCTG resin
- Operating Temperature Range: 0 to 60°C
- Filtration Pricision: 10µm
- Fluid: air
- Body Material: Brass+electroless nickel plating+polybutylene terephthalate (PBT)
- Materials (Elements): Polyvinyl formal (PVF)
- Materials (Rubber Seal): Nitrile rubber (NBR)
- Working Pressure Range: -100 to 0kPa
- Pertamina Ëngine Oil Meditran S (Oli Mesin)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
- Niigata Seiki (SK) Plastic Case for Individual Pin Gaugeatribut:
- Material (Tips): Carbide tip
- PROGUARD Fuel Filter Spin Onatribut:
- Filter Type: Fuel Filter
- Type Detail: Spin On
- DEPURE Filter Bag (Dust Filter)Deskripsi:Bag Filter Liquid DEPURE adalah penyaring cairan / liquid yang biasa digunakan diberbagai macam mesin industri berfungsi untuk menyaring partikel partikel yang terdapat di dalam produk minuman / cairan / minyak dengan aksesoris ring polylock dan ring besi / stainless.Filter Bag Liquid DEPURE memenuhi persyaratan media yang ketat, pilihan dari gaf filter bag ini dapat meminimalkan waktu henti proses, mengurangi atau menghilankan biaya pembuangan limbah, membatasi paparan pekerja terhadap cairan proses, mengurangi waktu dan biaya perawatan, dan meningkatkan kualitas produk.
- ELECOM Blue Light Cut Filmatribut:
- Thickness (mm): 0.145
- Top Surface Reflectance (%): 0.9
- Visible Ray Transmittance (%): 92
- Application: Touch Panel Compliant
Daftar Harga filter fuel Terbaru March 2026
| Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin) | Rp58.900 |
| Daytona Fuel Filter for Motorcycles | Rp82.900 |
| SAKURA Fuel Filter for Mitsubishi | Rp12.900 |
| monotaro PPS Cartridge Filter (Filter Cartridge) | Rp41.900 |
| ELECOM Privacy Filter Lcd Protective Film Peep Prevention Blue Light Cut Uv for Pc | Rp1.199.900 |
| Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series | Rp2.399.900 |
| Union Filter Fuel Filter Spin On | Rp23.900 |
| monotaro Motorcycle Fuel (Gasoline) Filter | Rp76.900 |
| GPI Filter for Fuel Transfer Pump | Rp489.900 |
| KRISBOW Filter Kain Vacuum | Rp67.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/8rP104857315-1.jpg)


/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)



%20Filter/P102231579-1.jpg)


/90P104864324-1.jpg)
/Glass%20Fiber%20Filter%20Paper/AS%20ONE%20Glass%20Fiber%20Filter%20Paper%20ASFIL/khP108088737-1.jpg)


/8iP104857306-1.jpg)
%20Plastic%20Case%20for%20Individual%20Pin%20Gauge/P102269677-1.jpg)

/o5P111523869-1.jpg)
/a9P106739369-2.jpg)