Beli filter oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)
    Mulai

    Rp679.900

    YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)
    Mulai

    Rp1.899.900

    YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)
    atribut:
    • Material: Aluminium, Steel Plate
    • Maximum Operating Pressure (MPa): 0.7
    • Opening Diameter: Rc1/2
    • Overall Length (mm): 145.5
    • Overall Width (mm): 90
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Standard Flow Rate (L/minute): 30
  3. DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    39%
    Mulai

    Rp19.900

    DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
  4. Taki Engineering Oil Removal Filter
    Mulai

    Rp9.699.900

    Taki Engineering Oil Removal Filter
    atribut:
    • Maximum Operating Temperature (°C): 60
  5. AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)
    Mulai

    Rp809.900

    AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)
    Deskripsi:
    Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Washable Electrostatic Air Filter
    • Common Applications: General Use
    • Filter Efficiency - Air Filters (%): 85
    • Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
    • Frame or Header Material: Aluminium
    • Maximum Temperature (°F): 150
    • Media Color: Blue/White
    • Media Material: Polypropylene
    • Performance Rating: MERV 5
    • Removes Particles Down To (micron): 3.0 to 10.0
    • Standards: UL 900
    • Style - Air Filters: Panel
  6. SAKURA Oil Filter Automotive for Hitachi (Saringan Oli Kendaraan)
    Mulai

    Rp189.900

    SAKURA Oil Filter Automotive for Hitachi (Saringan Oli Kendaraan)
    Deskripsi:
    Compatible for Heavy Equipment, Hino
    atribut:
    • Filter Type: Oil Filter
  7. GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Mulai

    Rp959.900

    GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Deskripsi:
    Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.
    atribut:
    • Compatible with Brand: Goldenrod
    • Compatible with Manufacturer Model Number: 595-5
    • Discharge Connection Size (inch): 1
    • Discharge Connection Type: NPT
    • Filters: Particulate
    • Gasket Material: Buna-N
    • Maximum Filter Rating (micron): 10
    • Maximum Flow Rate (GPM): 25
    • Maximum Operating Pressure (psi): 50
    • Media Intake Connection Size (inch): 1
    • Media Intake Connection Type: NPT
    • Overall Diameter (inch): 3 3/4
    • Overall Length (inch): 7 1/2
    • UNSPSC: 40151728
  8. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  9. SAKURA Oil Filter Automotive for Daihatsu (Saringan Oli Kendaraan)
    Mulai

    Rp33.900

    SAKURA Oil Filter Automotive for Daihatsu (Saringan Oli Kendaraan)
    Deskripsi:
    Compatible for Suzuki
    atribut:
    • Gasket Type: Round
    • Filter Type: Oil Filter
    • Filter Info: Full Flow
    • By Pass Valve (kg/cm²): 1
    • Model : Spin-On
  10. SAKURA Oil Filter Automotive for Wuling (Saringan Oli Kendaraan)
    Mulai

    Rp76.900

    SAKURA Oil Filter Automotive for Wuling (Saringan Oli Kendaraan)
    Deskripsi:
    Primary Application - Manufacturer -23511370 - WULING
    atribut:
    • Filter Type: Oil Filter
    • Filter Info: Full Flow
    • Gasket Type: Square
    • Anti Drain Back Valve: Yes
    • Model : Spin-On
  11. AIR HANDLER Cartridge Air Filters
    Mulai

    Rp2.499.900

    AIR HANDLER Cartridge Air Filters
    Deskripsi:
    MERV 14 cartridge air filters capture 90% to 95% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 85% to 90% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 50% to 75% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 13 cartridge air filters.
    atribut:
    • UNSPSC: 40161505
    • Air Filter Item: Cartridge Air Filter
    • Collapsible: No
    • Frame or Header Material: Steel
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 625
    • Maximum Temperature (°F): 250
    • Media Color: White
    • Media Material: Microfiber
    • Media Separator Construction: Aluminium
    • Nominal Width (inch): 24
    • Recommended Final Resistance (in wc): 1.5
    • Standards: UL Classified
    • Style - Air Filters: Box
  12. AIR HANDLER Washable Metal Air Filters
    Mulai

    Rp169.900

    AIR HANDLER Washable Metal Air Filters
    Deskripsi:
    General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.
    atribut:
    • UNSPSC: 40161505
  13. monotaro Oil Filter Automotive Magnet (Saringan Oli Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro Oil Filter Automotive Magnet (Saringan Oli Kendaraan)
    Deskripsi:
    By incorporating magnets, iron powder removal power is improved compared to conventional products. Iron powder contained in the oil may damage the engine. When the oil passes through the filter, it removes iron powder with a magnet to protect important engines.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Cartridge type
  14. monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Rating:
    81% of 100
    (29)
    Mulai

    Rp199.900

    monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Deskripsi:
    Produk ini juga sering disebut dengan oil filter wrench
    atribut:
    • Compatible Maker: Toyota
    • Diagonal (mm): 65
    • Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
    • Height (mm): 37
    • Outer Diameter d (mm): 71
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Shape: 14 angles
    • Subtense (mm): 64
  15. TEKIRO Oil Filter Wrench Two Ways (Kunci Filter Oli 2 Arah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    TEKIRO Oil Filter Wrench Two Ways (Kunci Filter Oli 2 Arah)
    Deskripsi:
    alat buka dan pasang oil filter dengan diameter 2 1/2" - 4 (63 mm - 102mm), dimensi produk 22mmx14mmFungsi :alat buka dan pasang oil filter dengan diameter 2 1/2"-4Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 22
    • Dimension 2 (mm): 14
    • Material: Chrome Vanadium
    • Size (mm): 63-102
  16. INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)
    Mulai

    Rp3.299.900

    INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 40161505
    • Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
    • Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
    • Compressor Output Power (HP): 20; 30
    • Filter Rating (micron): 3
    • Filtration Efficiency (%): 99.9
    • Inside Diameter (inch): 2-5/8
    • Manufacturer Part Number: 89295976
    • Material: Pleated Cellulose
    • Outside Diameter (inch): 5
Daftar Harga filter oil Terbaru October 2026
YAMASHIN-FILTER Line Filter Replacement Cartridge (Filter Pengganti)Rp679.900
YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)Rp1.899.900
SAKURA Oil Filter Automotive for Heavy Equipment (Saringan Oli Kendaraan)Rp47.900
DENSO Oil Filter Automotive (Saringan Oli Kendaraan)Rp19.900
Aegis Filter Oil Filter Automotive Engine (Saringan Oli Kendaraan)Rp6.900
Taki Engineering Oil Removal FilterRp9.699.900
SAKURA Oil Filter Automotive for Mitsubishi (Saringan Oli Kendaraan)Rp36.900
AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)Rp809.900
SAKURA Oil Filter Automotive for Hitachi (Saringan Oli Kendaraan)Rp189.900
FILTEC Oil Filter for Construction and Agricultural MachineryRp94.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)