Beli suction filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taisei Kogyo Filter Element
    Mulai

    Rp689.900

    Taisei Kogyo Filter Element
    Deskripsi:
    Maximum working pressure 1MPa Impulse test 1MPa x 107 times A filter that is directly attached to the top of the tank. Both screwing and flange (optional) piping connections are possible. The relief valve structure of TRF-16, 20 and 24 is different from this figure. Use Φd3 holes and tighten them firmly to the mating flange seat with bolts.
    atribut:
    • Type of Filter Material: General filter paper
  2. Taisei Kogyo Suction Strainer
    Mulai

    Rp299.900

    Taisei Kogyo Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuracy (mesh): 150
  3. KANTO Kizai KNF Suction Strainer Filter
    Mulai

    Rp419.900

    KANTO Kizai KNF Suction Strainer Filter
    atribut:
    • Pressure Loss (kg/cm²): 0.05 or less (at viscosity 80cSt)
  4. System This Fish Suction Strainer
    Mulai

    Rp439.900

    System This Fish Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuract (mesh): 150
    • Standard Flow (L/minute): 91
    • Caliber (Φmm): Rc1
    • Dimension L (mm): 85
    • Types of filter media: Wire Mesh (sus)
    • Dimension B (mm): 41
    • Dimension L1 (inch): 71
    • Dimensions (mm): 82
  5. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  6. Taisei Kogyo Line Filter Model UL (Filter Oli)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Taisei Kogyo Line Filter Model UL (Filter Oli)
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  7. Joyko Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  8. Taisei Kogyo Filter Element
    Mulai

    Rp519.900

    Taisei Kogyo Filter Element
    Deskripsi:
    The most standard T-type connection medium pressure in-line filter. You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type). The oil flow direction can be easily changed from right to left or left to right by turning the top cover 180 °. Top punch type that makes work easy when replacing elements. The elements of the "U" series (UL, UM, UH type) are common. It can also be used as a return line filter.
    atribut:
    • Type of Filter Material: General filter paper
  9. Taisei Kogyo Suction Filter Model SFN (Filter Hisap Hidrolik)
    Mulai

    Rp929.900

    Taisei Kogyo Suction Filter Model SFN (Filter Hisap Hidrolik)
    Deskripsi:
    -A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration.
  10. Pro'sKit FTTH Fiber Optic Tool Kit
    Mulai

    Rp9.999.900

    Pro'sKit FTTH Fiber Optic Tool Kit
    Deskripsi:
    Professional FTTH tool kit contains the most essential tools for fiber optic fusion splice, Mechanical Splicing and patch cord termination procedure. Ideal for fiber optic installation and maintenance works.
    atribut:
    • Dimensions (mm): 458x330x150
  11. Taisei Kogyo Filter Element
    Mulai

    Rp839.900

    Taisei Kogyo Filter Element
    Deskripsi:
    Maximum working pressure 25MPa Impulse test 25MPa x 107 times The relationship between the element differential pressure resistance and the indicator and relief valve is as follows. Manifold mounting type. Corresponding mounting surface standard JOHS121 (Japanese hydraulic industry standard hydraulic 2-port control valve mounting surface) GF-03: P-AG-06-2-A GF-06: P-AH-08-2-A The surface roughness of the manifold should be Ra 1.6 or less. For mounting bolts, use hexagon socket head cap screws (strength classification 12.9). Please prepare the bolt separately. Size GF-03: M10 x 70 GF-08: M12 x 100 GF-06: M10 x 80 The filter body does not have a drain plug, so install it on the manifold block to be installed. The main body is treated with a manganese phosphate film.* When bleeding air, do not loosen the hexagon socket set screw too much. (There is a risk that the Φ5 steel ball will pop out and cause injury.)
    atribut:
    • Type of Filter Material: General filter paper
  12. Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp7.099.900

    Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    Direct Drive Centrifugal FansForward Curved Blades, Direct Drive - VCD SeriesThe VCD Series are suitable for general and OEM ventilation application.They can be used for extracting or supplying such as industrial kitchen extract.Airflow performances ranges from 1,800m3/h up to 9,000 m3/hThe VCD housings are manufactured from high quality galvanized steel sheet.The VCD series incorporate forward curved impellers made from galvanized steel sheet coupled directly to shaft of the motor and dynamically balanced.These fans are using asynchronous induction motors with a squirrel cage rotor in die cast aluminum as standard.The electrical supply applies 3 phase 380V / 50Hz.All VCD series are available in 6 and 4 poles motor speed
  13. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  14. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

Daftar Harga suction filter Terbaru October 2026
Taisei Kogyo Filter ElementRp689.900
Taisei Kogyo Suction StrainerRp299.900
KANTO Kizai KNF Suction Strainer FilterRp419.900
System This Fish Suction StrainerRp439.900
Taisei Kogyo Filter ElementRp899.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
Taisei Kogyo Line Filter Model UL (Filter Oli)Rp409.900
Joyko Laminating Machine (Mesin Laminating)Rp319.900
KNF Micropump Diaphragm (Pompa Diafragma)Rp10.999.900
Taisei Kogyo Filter ElementRp519.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)